エコクールハロゲン中角35WYAZAWA(ヤザワコーポレーション)当日出荷
寸法(mm)全長50×径35口金EZ10本体質量(g)20電球形状ハロゲン球電球の種類ハロゲン
エコクールハロゲン広角35W GZ4YAZAWA(ヤザワコーポレーション)当日出荷
ランプを交換するだけで消費電力を削減し、CO2排出量を低減します。また、UVカット仕様により、商品の変退色に影響をおよぼす紫外線を大幅に低減します。商業施設のダウンライトやスポットライトなどに最適です。
材質ガラス全長(mm)40質量(g)12タイプ広角消費電力(W)35定格電圧(V)12口金GZ4定格寿命(時間)3000電球形状ハロゲン電球ビーム角(度)34明るさ35W形RoHS指令(10物質対応)対応径(mm)35電球の種類白熱電球
エコクールハロゲン狭角35W GZ4YAZAWA(ヤザワコーポレーション)当日出荷
ランプを交換するだけで消費電力を削減し、CO2排出量を低減します。また、UVカット仕様により、商品の変退色に影響をおよぼす紫外線を大幅に低減します。商業施設のダウンライトやスポットライトなどに最適です。
材質ガラス全長(mm)40質量(g)12タイプ狭角消費電力(W)35定格電圧(V)12口金GZ4定格寿命(時間)3000電球形状ハロゲン電球ビーム角(度)10明るさ35W形RoHS指令(10物質対応)対応径(mm)35電球の種類白熱電球
エコクールハロゲン狭角35WYAZAWA(ヤザワコーポレーション)当日出荷
種別35W形 狭角消費電力(W)35口金EZ10本体質量(g)20ビームの開き(°)10定格寿命(時間)3000電球形状ハロゲン球径(Φ)×全長(mm)35×50