エコクールハロゲンシャイン75W形狭角 GU5.3YAZAWA(ヤザワコーポレーション)当日出荷
従来品と比べ、消費電力が約15%カットと省エネ、電球寿命が約20%UPと長寿命です。新設計ミラー採用により、無駄な広がりを抑え、必要な角度に光を反射します。UVカット仕様により、商品の変退色に影響をおよぼす紫外線を大幅に低減します。
材質ガラス、セラミック全長(mm)46質量(g)33タイプ狭角消費電力(W)45定格電圧(V)12口金GU5.3定格寿命(時間)5000電球形状ハロゲン電球ビーム角(度)10明るさ75W形RoHS指令(10物質対応)対応径(mm)50.7電球の種類白熱電球
エコクールハロゲン狭角35W GZ4YAZAWA(ヤザワコーポレーション)当日出荷
ランプを交換するだけで消費電力を削減し、CO2排出量を低減します。また、UVカット仕様により、商品の変退色に影響をおよぼす紫外線を大幅に低減します。商業施設のダウンライトやスポットライトなどに最適です。
材質ガラス全長(mm)40質量(g)12タイプ狭角消費電力(W)35定格電圧(V)12口金GZ4定格寿命(時間)3000電球形状ハロゲン電球ビーム角(度)10明るさ35W形RoHS指令(10物質対応)対応径(mm)35電球の種類白熱電球