用途基準出し用レーザー墨出し器付属品専用ケース、専用ケース用紐、三脚接続アダプター、ACアダプター、リチウムイオンバッテリー(2個)、取扱説明書本体質量(kg)約1.4直角精度90° ±0.012°本体寸法(直径Φ×高さH)(mm)95×200光源緑色可視半導体レーザー515nm/地墨650nmバッテリーリチウムイオンバッテリー自動補正範囲±3°制動方式磁気制動式(ジンバル式)バッテリー電圧(V)7.4防塵・防滴IP54相当光出力3.3mW以下照射モード垂直4本、水平110°、地墨点水平ライン精度(mm)10メートルで±1レーザー安全基準クラス2M動作時間約7時間(明るさ最大・照射時) ※ご使用環境により変化します。ライン幅(mm)1.5/5m・3/10mバッテリー容量(mAh)1800作業範囲(m)約10/屋内、約25/屋外(受光器使用時)作業温度範囲(℃)-10~50回転角度(°)本体:360(全周に渡り微調整可能)アラーム本体傾斜角±3°でレーザー光点滅垂直ライン精度(mm)10メートルで±1