用途自動追尾機能・リモコン機能追尾台寸法(mm)オートベース:Φ95×H135/リモコン追尾受光器:H170×W53×D30質量(g)オートベース:約390/リモコン追尾受光器:約200(乾電池含む)電源オートベース:リチウムイオンバッテリー/リモコン追尾受光器:単4アルカリ電池 4本表示左右(赤LED)中央(青LED)交換目安オートベース:LED(青色)点滅して警告機能レーザー光位置検出(受光機能)・レーザー墨出し器本体回(リモコン機能)・自動追尾機能使用距離範囲(m)1~25/自動追尾距離:1~25充電時間約4時間30分(オートベース)受光精度レーザー光中心から±1mmバッテリー電圧(V)8.4バッテリー容量(mAh)800使用時間(時間)約10(オートベース)アダプタサイズ5/8インチ(オートベース)受光距離(m)1~25