材質本体:SUS316、ダイアフラム:一段目(ピストン、Oリング):SUS316+FKM、二段目(ダイアフラム):SUS304、弁材:一段目:PEEK、2段目:PTFE、その他:SUS316、SUS304、PEEK、PTFE、FKM使用温度(℃)-10~40接続【入口】超高圧継手HP1/4(9/16-18UNF)、【出口】Rc1/4標準流量(m3/h)20(P1=20MPa、P2=0.99MPa)N2値一次側圧力(MPa)4~100最大流量(m3/h)25(P1=20MPa、P2=0.99MPa)N2値