岩崎電気7日以内出荷
50℃対応。屋内・屋外用。電源ユニット内蔵形。水素ガス対応。_x000D_。IEC規格整合品。_x000D_。厚生労働省型式検定合格品。_x000D_。グリーン購入法適合品。
材質接続箱:アルミダイカスト質量(kg)10.2色仕上:グレイ(マンセルN7)タイプ前面ガラス:強化ガラス使用温度範囲(℃)-20~+50電圧(V)100~242消費電力(W)75.9(200V)記号防爆構造:【ガス蒸気防爆】Ex db ⅡB+H2 T5 Gb【粉じん防爆】Ex tb ⅢC T100℃ Db定格周波数(Hz)50/60本体アルミダイカスト平均演色評価数Ra83保護等級IP65時間光束維持:60000(光束維持率90%)色温度(K)5000光源色昼白色エネルギー消費効率(Lm/W)201.5(200光束(Lm)15300耐雷サージ15kV(コモンモード)