ユキワ精工4日以内出荷
二面拘束ツーリング。ホルダ内部に振動減退構造を設け、高速・重切削での振動を減退し、エンドミルの高送りが可能です。ホルダの剛性を高め、高速・重切削でも面粗度良好。荒加工と仕上げ加工がこれ1本で済ます。振動減退構造と総合芯振れ精度5μm保証で、工具寿命が延びます。高把握力なSGコレットの使用により、重切削や高速加工時のエンドミルの抜けに強く、刃物や機械の能力を十分に発揮します。
用途適用コレット型番:SG16-・CT-SG16-・ST-SG16-仕様クーラントシールスクリュH:45~60質量(kg)4.07寸法L(mm)90寸法L1(mm)52シャンクサイズ:BBT40コレット【型番・口径】SG16-3.0~16.0/CT-SG16-6.0~20.0/ST-SG16-6.0~20.0ΦD187型番クーラントシールスクリュ:CSH16、スパナ:FS42、ロックナット:SGN16、長さ調節ねじ:APM16-2寸法L2(mm)21.5把握径(Φmm)d:3.0~16.0ロックナットD(Φ):42長さ調整ねじH:40~55