昭電8日以内出荷
分離器内蔵による省スペース化と配線工数の低減。DC12VからDC400Vまで対応。安全にSPDの交換が可能なコネクタイン(ACM-DC50A、2段式 3極差込端子)。SPDの正常/寿命がわかる状態表示と警報接点出力を搭載。小形のため、装置・機器内部のわずかなスペースに実装可能(ACM-DC50A)。SPDの接続線長による電圧降下を抑制するV結線に適した構造(ACMDC50A、12A以下の場合)。適合規格IEC 61643-01(SPDの要求事項及び試験方法 一般)及びIEC61643-41(直流用SPDの要求事項及び試験方法)。クラスⅡ対応。ITotalの強化により1ランク上の総合性能。進化した安全遮断技術SITS(R)を採用
用途DC12V~DC50Vで動作する装置・機器の過電圧保護仕様【定格短絡電流】D58V 1kA適合規格IEC 61643-01 IEC 61643-41モード【防護】線間(DC+~DC-間)、接地間(DC+~E間、DC-~E間)適合回路【直流】DC12~DC50V定格電圧・遮断容量【内蔵SPD分離器(過電流分離器)】DC125V 1kA公称放電電流(8/20μs)(kA)5最大放電電流(8/20μs)(kA)10【全】20電圧防護レベル(V)線間:260、接地間:500RoHS指令(10物質対応)対応警報接点a接点SPDSPD分離器(過電流分離器)と熱分離器をSPDに内蔵状態表示正常時:LED(緑)点灯 寿命時、停電時:LED消灯最大連続使用電圧(V)DC58