材質(本体)FCD450形式パイロット式ピストンタイプ最高温度(℃)220接続JIS Rc一次側圧力(MPa)0.1~1.0二次側調整圧力(MPa)一次側圧力(ゲージ圧力)の90%以下適合流体蒸気最大減圧比20:1材質(弁体・弁座)SUS材質(ピストン・シリンダー)C 3640 or CAC材質(ダイヤフラム)SUS二次側圧力(MPa)0.05~0.9弁座漏れ量定格流量の0.01%以下最小差圧(MPa)0.05
材質(本体)FCD450形式パイロット式ピストンタイプ最高温度(℃)220接続JIS 10KFFフランジ一次側圧力(MPa)0.1~1.0二次側調整圧力(MPa)一次側圧力(ゲージ圧力)の90%以下適合流体蒸気最大減圧比20:1材質(弁体・弁座)SUS材質(ピストン・シリンダー)C 3640 or CAC材質(ダイヤフラム)SUS二次側圧力(MPa)0.05~0.9弁座漏れ量定格流量の0.01%以下最小差圧(MPa)0.05