用途【面板は脱着可能】面板は簡単に本体から取り外しできるので、ボードに書き込む際は一度取り外して頂くと便利です。交換方法は、本体上部の左右にあるビスを取り外し、上辺のフレームを引き抜いて面板を差し替えるだけです。(マーカーボードのみの販売も行っています)【アクリルカバーオプション】別売オプションのアクリルカバーを取り付ければ、イタズラを防止したり、写真やポスターを挟み込んで展示することができます。アクリルカバーの取付は、面板の交換方法と同じで工具も必要なくとても簡単です。【特注サイズも製作可能】自社工場で生産しているので、1台からでも特注サイズで製作可能です。(別途お見積もり)【アームキャスター】A型看板の移動を補助するキャスターです。(TOKISEI製のA型看板にのみ取り付け可能)材質フレーム=アルミ押し出し材22mm×25mm/アルマイト仕上(ブラック)、面板=マーカーボード(ブラック)3mm厚幅(mm)636質量(kg)4.7色ブラック高さ(mm)1080奥行(mm)405