用途【重量パネルも展示できる頑丈なホルダー】ネジ止めスタイルのホルダーが、本体のフレームを前後からガッチリ固定します。パネルを上から固定する押さえホルダーは、上下に約10cm調節可能です。パネルを乗せる受けホルダーは、ステイ(開き止め金具)より下の範囲なら自由に高さ調節可能です。(対応パネル厚30mm以下)【ホルダー追加でパネル2枚展示可能】アルミフリーイーゼル ホルダー両面(AFEZ-HR)をご購入頂ければ、パネルを縦に2枚展示することもできます。【アームキャスター】A型看板の移動を補助するキャスターです。(TOKISEI製のA型看板にのみ取り付け可能)材質フレーム=アルミ押出し材/アルマイト仕上幅(mm)600質量(kg)5.5色シルバー高さ(mm)1475奥行(mm)780