用途【高照度&高コスパ】従来品よりも高照度でムラなく均一に光りながら、高コスパを実現したLEDスタンドです。A1サイズの場合、3,800Luxの高照度に対して電気代は1ヶ月あたり約160円でOK。(1日8時間使用として)【防水・防塵テスト実施済】防水アダプターと防水タイプのLED導光板を使用しているため、雨に濡れても全く問題がない屋外対応製品です。(ポスターには耐水加工が必要です)【ポスターの交換方法】ポスターの交換は、本体上部の左右にあるビスを取り外し、上辺のフレームを引き抜いて導光板とアクリルカバーの間にポスターをセットするだけです。詳しくは説明動画をご覧ください。【アームキャスター】A型看板の移動を補助するキャスターです。(TOKISEI製のA型看板にのみ取り付け可能)材質フレーム=アルミ押出し材/アルマイト仕上(シルバー)、表面カバー=アクリル 透明1.5mm厚、電源コード=3m、LED発光照度=3800Lux、使用電力=19W、アダプター=IP67、導光板=IP65相当幅(mm)1080質量(kg)8色シルバー高さ(mm)630奥行(mm)405