用途【ポスターの交換方法】上下2辺のフレームを開き、ポスターとアクリルカバーを片側に差し込むようにセットし、上下2辺のフレームを閉めアクリルカバーを固定します。※パネルの開閉はフレーム中央部を持ってください。※ポスター交換方法の詳細は「ご利用ガイド(動画)」をご覧ください。【アルミ製のスマートコーナー】コーナーに樹脂キャップを使用していないので、カラー・質感が看板全体で統一されています。従来に比べ、よりポスターを際立たせることができます。【特注サイズも製作可能】自社工場で生産しているので、1台からでも特注サイズで製作可能です。(別途お見積もり)材質本体フレーム=アルミ押出し材/アルマイト仕上(シルバー)、表面カバー=アクリル(透明)1.5mm厚、面板=アルミ複合板(白)3mm厚幅(mm)764質量(kg)7.2色シルバー高さ(mm)1350奥行(mm)420