ビデオ延長器ATEN3日以内出荷
VE66DTHは、HDMIポート搭載のDante対応6入力/6出力オーディオインターフェースです。Audinate社の高い人気を誇るオーディオネットワーキングソリューションであるDanteTMに対応したVE66DTHは、標準のIPネットワークを介して、非圧縮の限りなくゼロに近い低レイテンシーデジタルオーディオ信号を配信できます。
Danteネットワークオーディオインターフェース対応-非圧縮のマルチチャンネルデジタルメディアを標準的なイーサネットネットワークを介して正確に同期し、かつ低レイテンシーで伝送最大6チャンネルのバランスモノオーディオライン/マイク入力信号をDante対応オーディオシステムに統合し、ダイナミックマイクとコンデンサーマイクの両方をサポート48Vファンタム電源をダイナミックマイクおよびコンデンサーマイクに対して供給AES67対応セットアップや使用方法が簡単-ユーザーは「DanteController」を使用して簡単な設定が可能最大6チャンネルのライン出力をDanteネットワークからオーディオシステムへと伝送HDMI2.0対応、HDCP2.2準拠※HDMI信号のオーディオエンベデッド機能およびオーディオディエンベデッド機能に対応PoE(PoweroverEthernet)対応-電源は互換性のあるPSE対応デバイス※によってイーサネットケーブル経由で供給※HDMI入出力の場合、オーディオが2chのみに制限されます。
仕様【オーディオ】フォーマット非圧縮、24ビット、44.1/48/88.2/96kHzから選択、レイテンシー:デターミニスティック(Deterministic)、ユーザー選択に依存:1.0ms(デフォルト)、周波数応答:20Hz~20KHz、+/-0.3dB、THD+ノイズ:<-65dB(0.1%)(1KHz、1Vrms@0dBV)、S/N:>80dB(1KHz、1Vrms@0dBV)、クロストーク:<-50dB(15KHz、1Vrms@0dBV)・入力8オーディオチャネル(アナログ入力×6&HDMIステレオオーディオ×1)・出力8オーディオチャネル(アナログ出力×6&HDMIステレオオーディオ(HDMI/Danteからエンベデッド)×1)適合ビデオコンバーターVC985、VC986、VC180、VC182、VC480、VC812、VC840・ビデオマトリックススイッチャーVM7814、VM8814、VM0808HA、VM0404HA・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS0801HB、VS381、VS481B、VS482・アクセサリーVK-RMK1Uセット内容5極ターミナルブロック×6、フットパッド×4、マウントキット×1、電源アダプター×1、クイックスタートガイド×1スイッチビデオ出力ポート選択スライドスイッチ×1-HDMI出力オーディオ選択(HDMI入力/Dante/OFF)・リセットプッシュボタン×1・電源スライドスイッチ×6-マイク入力のファンタム電源(ON/OFF)・選択スライドスイッチ×6-マイク入力のプリアンプ(ON/OFF)出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ωケース質量(kg)0.85(1.87lb)消費電力DC5V:8.9W:41BTU、POE:11.1W:52BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離1.8m制御イーサネットRJ-45メス×1(Silver)※Dante経由最大解像度4096×2160 / 3840×2160 @ 60Hz (4:4:4)コネクタユニット間DC電源ジャック×1(Black)またはRJ-45メス×1(Silver)PoE・電源RJ-45メス×1※Dante経由関連部品ビデオエクステンダー(IIPタイプ)VE8952R、VE8952T、VE8900R、VE8900T、VE8950R、VE8950T保管温度範囲(℃)-20~60ケース寸法(幅×奥行×高さ)(mm)174.2×154.9×28.8最大延長(m)1.8RoHS指令(10物質対応)対応動作温度範囲(℃)0~40ビデオ仕様最大解像度4096×2160/3840×2160@60Hz(4:4:4)・規格準拠HDMI2.0(3D、DeepColor、4K、HDR)、HDCP2.2互換準拠HDMI 2.0 (3D、Deep Color、4K、HDR)、HDCP 2.2互換オーディオ入力【インターフェース】ライン/マイク入力:3.5mm5極ターミナルブロックコネクター×3※オーディオ信号の種類:アナログモノラル、バランス、・インピーダンス:アンバランス>6.8kΩ、バランス>13.6kΩ・最大レベル:0dBV(1Vrms)・マイクプリアンプ:+40dB、バランス・ファンタム電源:+48V、10mA・HDMI入力:HDMIステレオオーディオオーディオ出力【インターフェース】ライン出力:3.5mm5極ターミナルブロックコネクター×3※オーディオ信号の種類:アナログモノラル、バランス・インピーダンス:アンバランス50Ω、バランス100Ω・最大レベル:0dBV(1Vrms)・HDMI出力:HDMIステレオオーディオ使用湿度範囲(%RH)0~80(結露なきこと)