ビデオ延長器ATEN3日以内出荷
VE2812AUSTは、1本のCat5e/6/6aまたはATEN製HDBaseTアライアンス推奨2L-2910Cat6ケーブルを使用してVGA(オーディオ付き)とHDMI信号を最大100mまで送信するためのトランスミッターです。
Cat6/6aまたはATEN2L-2910Cat6ケーブル1本でHDMI/VGA信号を延長高解像度ビデオ-HDMI:Cat6またはATEN2L-2910Cat6ケーブルを介して最大4K@100m-VGA:Cat6またはATEN2L-2910Cat6ケーブルを介して最大1600×1200/1920×1200@100mHDMI(3D、Deepcolor、4K)、HDCP2.2準拠HDBaseTロングリーチモード対応-最大1080p@150mPOH(PoweroverHDBaseT)機能搭載-HDBaseT出力ポートに接続されたデバイスから給電を行うことが可能自動切替-新規に接続したソースデバイスへ自動的に切替ビデオスイッチャーまたはビデオコンバーターとして機能-ビデオスイッチャー:2台のソースデバイス(HDMI/VGA)を接続-コンバーター:各種インターフェース(DVI、DisplayPortまたはHDMI)のレシーバーと併用可能RS-232チャネルはパススルーモードまたはソース切替のコマンドモード対応対応レシーバ-VE2812R、VE1812R、VE814AR、VE811R、VE801R、VE802R、VE601R、VE901Rホットプラグ対応ソースとデバイスステータスをLED表示
セット内容3極着脱式ターミナルブロック×1(RS-232)、2極着脱式ターミナルブロック×1(電源)、マウントキット×1、電源アダプター×1、クイックスタートガイド×1規格HDMI/VGAスイッチビデオ入力ポートの選択プッシュボタン×1(HDMI、VGA、自動)・ロングリーチモードスイッチスライドスイッチ×1(ON/OFF)・ファームウェアアップグレードスライドスイッチ×1(ON/OFF)ケース質量(kg)0.21(0.46lb)消費電力DC5V:3.04W:14BTU、POH:3.8W:18BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、D-Sub15ピン(VGA)メス×1(Blue)・インピーダンスHDMI:100Ω、D-Sub15ピン(VGA):75Ω・最大距離1.8m制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャックメス×1(Black)最大解像度HDMI:4096×2160 / 3840×2160 @60Hz (4:2:0)、4096×2160 / 3840×2160 @30Hz (4:4:4)、1920×1080、VGA:1920×1200、1600×1200、1920×1080動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45メス×1・電源2極着脱式ターミナルブロック×1(Green)もしくはRJ-45メス×1(POH)ケース寸法(幅×奥行×高さ)(mm)ブラケット付104.2×87.9×51.9・ブラケット無114.3×114.3×6.5RoHS指令(10物質対応)対応伝送距離(m)100ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP準拠、CEC・解像度/距離HDMI:最大4K@70m(Cat5e/6)/100m(Cat6a/ATEN2L-2910Cat6)1080p@100m(Cat5e/6/6a)、VGA:最大1920×1200&1600×1200@70m(Cat5e/6)/100m(Cat6a/ATEN2L-2910Cat6)1920×1080@100m(Cat5e/6/6a)※4K対応:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)準拠HDMI(3D、Deep color、4K)、HDCP2.2互換品番ビデオエクステンダーVE814AR、VE2812R、VE811R、VE1812R、VE801R、VE802R、VE812R、VE901R、【ケーブル】Cat6Aケーブル2L-2910・AOC/HDMIケーブル2L-7D02H、2L-7D03H、2L-7D05H・VGAケーブル2L-2502、【アクセサリ】2X-EA12オーディオ入力HDMIType-Aメス×1(Black)、ステレオミニジャックメス×1(Green)