ビデオ延長器ATEN6日以内出荷
ツイストペアケーブル1本で長距離伝送可能なHDBaseT準拠HDMI(3DDeepColor4K※)、HDCP2.2準拠解像度(延長距離)-カテゴリ6aケーブル使用時は最大4K※(100m)、カテゴリ5e/6ケーブル使用時は最大4K※(70m)ワイドスクリーン対応プラグアンドプレイ-ソフトウェア不要8KV/15KVESD保護および1KVサージ保護ラックマウント対応※STPケーブルまたはATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)のご使用を推奨します。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VE811Rは、対応トランスミッターと併用することで、1系統の4K※のHDMI信号を1本のカテゴリ6aケーブルやATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseT対応HDMIツイストペアケーブルレシーバーです。セット内容電源アダプター×1、クイックスタートガイド×1電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5/2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいスイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1出力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ωケース質量(kg)0.17(0.37lb)消費電力DC5V:3.84W:18BTU材質(ケース)メタル最大解像度4096 x 2160 @ 60Hz (4:2:0)、4096 x 2160 @ 30Hz (4:4:4)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことLEDビデオ出力レッド×1(点灯:HDCP対応、点滅:HDCP非対応)・リンクレッド×1・電源グリーン×1コネクタユニット間RJ-45×1・ファームウェアアップグレードミニジャック×1・電源ロック式DC電源ジャック×1アズワン品番64-8303-39ケース寸法(幅×奥行×高さ)(mm)ブラケット付87×73×25/ブラケット無82×52×24最大延長(m)カテゴリ6aケーブル使用時:100、カテゴリ5e/6ケーブル使用時:70RoHS指令(10物質対応)対応ビデオ仕様解像度/距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:4K※/100m、1080p/100m・カテゴリ5e/6ケーブル使用時:4K※/70m、1080p/100m・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC・最大距離カテゴリ6aケーブル、ATEN製カテゴリ6・ケーブル(型番:2L-2910)使用時:最大100m(4K※、1080p)・カテゴリ5e/6ケーブル使用時:最大100m(1080p)、70m(4K※)準拠HDCP 2.2互換品番ビデオコンバーターVC080、VC810、VC812、VC880・ビデオエクステンダーVE3912T、VE2812AUST、VE2812AT、VE2812UST、VE2812T・ビデオマトリックススイッチャーVM7814、VM0808HA、VM0404HA、VM3403H、VM3909H、VM7804、VM8514、VM8804・ビデオ分配器/ビデオ延長分配器VS0110HA、VS182B、VS0108HA、VS1814T、VS1818T、VS182A、VS184A・ビデオスイッチャーVS0801H、VS381、VS481B、VS482・Cat6Aケーブル2L-2910・HDMIケーブル2L-7D02H-1Cat6STPケーブル2L-NS06×××シリーズ・アクセサリーVE-RMK1U、2X-EA12オーディオ出力HDMIタイプAメス×1