ビデオ切替器ATEN3日以内出荷
2系統のHDMI信号を2系統にマトリックス分配切替最大データ伝送速度-18.0Gbps(6.0Gbps/レーン)高品質なビデオ映像-最大4K60p解像度(4096×2160@60Hz4:4:4)およびHDR対応(HDR10HDR10+HLG)オーディオディエンベデッド機能-HDMIオーディオをステレオまたはライン出力オーディオとして抽出可能DolbyTrueHDおよびDTSHDMasterAudio対応自動切替-新規ソースが接続されると自動的に検出して切替を実行(デフォルト:OFF)複数の操作オプション-システム管理へのアクセスは、フロントパネルのプッシュボタン、IRリモコン、RS-232シリアル制御からそれぞれ可能最大5mの延長に対応HDMI(3D、4K、DeepColor)、HDCP2.2準拠CEC(ConsumerElectronicsControl)接続対応により、相互に接続されたHDMIデバイスは一つのリモコンで通信が可能EDIDエキスパート機能-最適なEDID選択を行いスムーズな起動と高品質なビデオ映像を実現し、異なるディスプレイ間もベストな解像度で表示可能HDMIケーブル抜け防止ホルダー(型番:2X-EA12)対応フルメタルケースファームウェアアップグレード対応ラックマウント対応
用途VM0202HBは、オーディオ・ディエンベデッド機能を搭載し、2系統のHDMI信号をマトリックス状に切替・分配できる、4K60p対応のHDMIマトリックススイッチャーです。仕様【EDID設定】EDIDモード:デフォルト/ポート1/リミックスセット内容3極ターミナルブロック×1・電源アダプター×1・IRリモコン×1・IRレシーバー×1・ラックマウントキット×1・クイックスタートガイド×1出力【ビデオ】インターフェースHDMIType-Aメス×2(Black)・インピーダンス100Ω・最大距離5.0mケース質量(kg)0.6消費電力DC5V:4.3W:20BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×2(Black)・インピーダンス100Ω・最大距離5.0m制御USBMicro-USB×1(ファームウェアアップグレード)・RS-232コネクター:DB-9ピンメス×1(Black)、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャックメス×1(Black)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DCジャック×1(Black)ケース寸法(幅×奥行×高さ)(mm)200×76×42RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18.0Gbps(6.0Gbps/レーン)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、4K、DeepColor)、HDCP2.2、CEC・最大解像度4096×2160/3840×2160@60Hz(4:4:4)・最大距離5.0m互換品番ビデオコンバーターVC180・ビデオエクステンダーVE1830、VE7835・ビデオマトリックススイッチャーVM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D05H-1・アクセサリー2X-EA12オーディオ出力ステレオミニジャックメス×1、3極着脱式ターミナルブロック×1