KVM延長器ATEN3日以内出荷
HDBaseT2.0テクノロジー対応-1本のCat6/6aケーブル/2L-2910Cat6ケーブルを介して、ビデオ、オーディオ、USB、RS-232、およびイーサネット信号を延長送信可能-ビットエラーの検知および修正により、高画質ビデオ送信時の信号の耐干渉性を強化-検出したHDBaseT信号伝送ステータスをリモートユニットにてLED表示EDIDバッファーでスムーズな電源投入と高品質な映像を実現高画質での長距離伝送を実現-HDBaseTスタンダードモード:Cat6以上のケーブル使用時で、最大解像度4K30p@100m(Cat6/6a/2L-2910)-HDBaseTロングリーチモード:Cat5e以上のケーブル使用時で、最大解像度1080p@150mロングリーチモードスイッチ-HDBaseTスタンダードモードとロングリーチモードのシンプルな切替が可能USB2.0高速ポート-周辺機器の高速伝送を実現HDCP準拠2chPCステレオオーディオ対応-高品質音声送信を実現プッシュボタンまたはホットキーを使用したPCウェイクアップ機能対応8KV/15KV静電放電防止機能(接触電圧8KV、空中電圧15KV)搭載※対応する4K解像度は、4096×2160/3840×2160@30Hz(4:4:4)です。※ローカルユニットとリモートユニットのセット品となります。
用途CE920USBDisplayPortHDBaseT2.0KVMエクステンダーは最新のHDBaseT2.0技術が統合されており、1本のCat6/2L-2910Cat6ケーブルで最大100mの4K30pビデオ、ステレオオーディオ、USB、イーサネット、RS-232C信号を伝送します。セット内容マイクロフォンケーブル×1、スピーカーケーブル×1、USBType-A→Type-Bケーブル×1、DisplayPortケーブル×1、ラックマウントキット×2、電源アダプター×2、クイックスタートガイド×1ケース質量(kg)0.63(1.39lb)(ローカルユニット) /0.64(1.41lb)(リモートユニット)消費電力DC5V:3.99W:19BTU(ローカルユニット)DC5V:6.74W:47BTU(リモートユニット)材質(ケース)メタル(ローカルユニット、リモートユニット)インターフェース【L】(KVM)DisplayPortメス×1(Black)、USBType-Bメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、RJ-45×1(Black)【R】(コンソール)DisplayPortメス×1(Black)、USBType-Aメス×3、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、RJ-45×1(Black)解像度最大4K@90m(Cat5e)/100m(Cat6/6a/ATEN2L-2910Cat6)、1080p@100m(Cat5e/6/6a)、※4K対応:4096×2160/3840×2160@30Hz(4:4:4)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタコンソールポートN/A(ローカルユニット)DisplayPortメス×1(Black)USBType-Aメス×3ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)RJ-45×1(Black)(リモートユニット)・KVMポートDisplayPortメス×1(Black)USBType-Bメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)RJ-45×1(Black)(ローカルユニット)N/A(リモートユニット)・RS-232DB-9ピンメス×1(ローカルユニット)DB-9ピンオス×1(リモートユニット)・電源ロック式DC電源ジャック×1(ローカルユニット、リモートユニット)・ユニット間RJ-45×1(ローカルユニット、リモートユニット)アズワン品番64-8454-05ケース寸法(幅×奥行×高さ)(mm)182×122×29(ローカルユニット)/182×122×29(リモートユニット)最大延長(m)100、(ロングリーチ使用で150まで)RoHS指令(10物質対応)対応互換品番【ケーブル】Catケーブル2L-2910・DisplayPortケーブル2L-7D04DP、2L-7D03DP-1、2L-7D03DP、【アクセサリ】VE-RMK1U