用途USBの延長にケーブル長(cm)30質量(kg)0.14電源(ローカル)バスパワー、(リモート)セルフパワー配線接続カテゴリ5/5e/6コネクタ形状(ローカル)USBタイプAオス、(リモート)USBタイプAメス、(ユニット間)RJ-45 メス×2寸法(幅W×奥行D×高さH)(mm)31×63×22対応カテゴリ5/5e/6インターフェースUSB2.0周囲環境動作時/0~40度、保管時/-40~85度アズワン品番64-8303-81最大延長(m)60入出力入力:AC100~240V(50/60Hz)、出力:DC5V/1ARoHS指令(10物質対応)対応ケーブルタイプオス-メス