仕様セーフティリレーユニット併用不可質量(g)送信ユニット:25、受信ユニット:175タイプ4/Low外形寸法(mm)送信ユニット:70×12×16、受信ユニット:70×16×16保護構造IP68出力N.O.接点×2(48V/250(抵抗負荷、誘導負荷)、D30V/250(誘導負荷)、D5V/10in.)適合規格ISO13849-1、ISO14119、IE60204-1、IE61508-1、IE61508-2、IE62061、IE60947-5-3、UL60947-1、UL60947-5-2、S22.2No.60947-1、S22.2No.60947-5-2、E、RoHS電源電圧D24V(-15%/+10%)接点構成SS3-P接点構成消費電流(mA)60材質(ハウジング)ポリアミド66(P66)使用環境温度(℃)-25-+60内蔵ヒューズ250m補助出力無し感知距離(mm)7(定格)、スイッチON(保証値):6、スイッチOFF(保証値):10、ヒステリシス:1パフォーマンスレベル単体使用(1台及び2~25台直列接続):PL(安全コテゴリ1)、SIL2MTTF(時間)>100年