BC-SD700F後継モデル。電源アダプタ不要で、Windows10ならUSBをつなぐだけで動作可能。スタンド付きモデルのため、置台不要で狭いスペースにも設置可能。ディスプレイ部分は、上下方向に水平から垂直まで、無段階で角度変更が可能。閲覧者が見やすい角度で設置できます。
用途受付カウンターやPOSレジシステムのサブモニターとして、また動画再生も可能なため、デジタルサイネージやE-ラーニングでの動画用モニターとしてもご使用いただけます。仕様モニター:TFT-LCD電源5V/485mAケーブル長(m)1.3対応OSWindows 10/11外形寸法(幅W×奥行D×高さH)(mm)197×151×185表示範囲(mm)W156×H87.5解像度1024×600視野角150°(横)/140°(縦)動作温度(℃)-20~45動作湿度(%)20~80インターフェイスUSBRoHS指令(10物質対応)対応バックライトLEDモニターサイズ7インチパネル駆動方式TFT-LCD輝度(cd/m2)白光(Nits):250