その他【原稿搭載】1枚付属品USBケーブル接続方式【USB】USB2.0/USB1.1(コネクター:Type-C)【Wi-Fi】IEEE802.11b/g/n準拠(IEEE802.1Xをサポート)(アクセスポイント不要のダイレクト接続をサポート)センサーCIS読取片面5.2秒/枚原稿サイズ標準モード:A4、A5、A6、B5、B6、はがき、名刺、レター、リーガル、カスタムサイズ(最大:216mm×360mm、最小:25.4mm×25.4mm)/A3キャリアシート使用時(別売品):標準モードで使用可能な用紙+A3、B4、11インチ×17インチ、写真(E版、L版、LL版)スキャン方式A3スキャン(2つ折り時またはA3キャリアシート(オプション品)で対応)給電方式バッテリー(USBバスパワーは充電専用)