用途鉄粉用、切削くず用、ペレットの回収に、セントラルクリーナーに電源(V)3相200集塵容量(L)80仕様RA-3507Lの姉妹品トラスコ品番127-6030セット内容ゴムSホースΦ50×2.5、山型大ノズル、直管、曲管、スキマノズル材質本体ケース:鉄製、フィルター:綿、ポリエステル質量(kg)200出力(kW)5.5寸法(幅W×奥行D×高さH)(mm)545×1340×1240最大風量(m3/min)7.4(60Hz)6.0(50Hz)静圧(kPa)32.0(60Hz)24.0(50Hz)ホース取付口径(Φmm)50