三金(2件のレビュー)当日出荷
DIYの強い味方!ビッド45個+本体+USBケーブルの47点セット!DIYに必要なほとんどのビットがセットになっています。ピストル型とストレート型に変形が可能な2Wayグリップは使う場所や用途に合わせてボタン一つで簡単チェンジ。暗い場所でもビッド先の見えやすいLEDライトを搭載しています。USB充電式で作業時にコードが邪魔にならず自由に作業できます。また女性の方でも手にしっくりと馴染むサイズ感な軽量コンパクト仕様です。
仕様モータートルク:3Nmセット内容本体、USBケーブルビット×45、取扱説明書寸法(mm)160×160×60質量(g)300タイプ2WAY(ピストル型/ストレート型)、コンパクト電動ドライバー定格電圧(V)3.6最大トルク(N・m)モータートルク:3保証期間1年間最大締付トルク3Nmモーター回転数(min-1[r.p.m])220充電時間(時間)3バッテリー容量(mAh)1300充電方式USB充電式使用時間(時間)1RoHS指令(10物質対応)対応スイッチ種類ボタン式ライト機能LEDライト