塚本無線6日以内出荷
500万画素AHDカメラ・IPカメラ対応 最大16chデジタルレコーダー。AHD16ch/IPカメラ24ch対応 同時操作は24chまで対応。AHD/TVI/IPC映像信号対応。入力信号自動認識機能搭載。マルチ操作に対応:ライブ映像、録画、再生。ライブ映像がカクカクしない。500万画素で各入力最大15fpsまで設定可能。カメラ4台分の音声を入力することが可能(AOC使用時は16台)。USBフラッシュメモリーでバックアップ可能。最大HDD容量 16TB搭載可能。録画解像度は最大2560×1440で設定可能。ネットワーク経由の音声送信に対応。PC・スマートフォンでの遠隔監視可能。USBマウス付属。AOC機能搭載、マイク内蔵のカメラとTVIモードで接続することでマイク音声を映像と一緒に1本のケーブルで伝送し映像と一緒に音声を記録します。※AOC対応のカメラが必要です。
電圧(V)DC12消費電力(W)最大60本体質量(kg)約2.43(※HDD含まず)信号形式AHD・TVI・IP入力/出力(音声)4入力(RCA端子)および AOC/ 1出力(HDMI端子):1出力(RCA端子)解像度入力解像度:1944P(2560x1944) / 1440P(2560x1440)/ 1080P(1920x1080)720P(1280x720)保証期間1年入力端子16入力(BNCJ端子)/24ch Ethernet※AHD入力信号に対応出力端子BNCJ端子:メイン出力×1、HDMI端子:メイン出力×1、ミニD-Sub15pin:メイン出力×1入出力センサー入出力:16入力(N/O,N/C)・1出力本体寸法(幅W×高さH×奥行D)(mm)外形寸法:378×53×317※突起物含むHDMI規格HDMI出力:2560×1440 / 1920×1080 / 1280x1024 / 1024×768