モバイルバッテリーサンワダイレクト4日以内出荷
ACコンセントプラグを直接挿せる、最大65Wまで対応のAC出力ポートを搭載したモバイルバッテリーです。 合計最大2.4A出力に対応したUSB出力ポートを2ポート搭載しており、タブレットやスマートフォンなどのUSB機器の充電が可能です。 スタイリシュなアルミボディを採用。電池残量がわかる4段階LED残量表示搭載。専用ACアダプタ付きで本体を約3~4時間で急速に蓄電することができます。
付属品ACアダプタ色ブラックケーブル長(m)約1.1(付属ACアダプタ)定格出力AC100V 50Hz 65W(最大)USB、DC5V/2.4A(2ポート最大合計)出力波形擬似正弦波バッテリーリチウムイオン電池充電時間約3~4時間バッテリー容量(Ah)22.8保証期間ご購入日より6ヶ月入力端子DC端子(付属ACアダプタ(AC100Vから240V)を用いて家庭用コンセントから蓄電)出力端子AC 1ポート、USB A 2ポートプラグ形状2P(付属ACアダプタ)定格入力DC18V/2A(最大)取扱説明書あり