UCFC 印ろう付き丸フランジ形(円筒穴)FYH(日本ピローブロック)(1件のレビュー)当日出荷から4日以内出荷
軸受と丸形のフランジおよび取付け面に印ろうをもつ軸受箱を組み合わせた軸受ユニットです。機械本体への軸受箱の取付けは、印ろう部を機械本体の取付穴にはめ込み、4本のボルトによって行います。印ろう部を取付け穴にはめ込むことで、軸受箱を正確な位置に取り付けることができます。
形状印ろう付き丸フランジ形RoHS指令(10物質対応)対応適合グリースニップル201~210・X05~X09:A-1/4-28UNF、211~218・X10~X20:A-PT1/8
UCP ピロー形(円筒穴)FYH(日本ピローブロック)(1件のレビュー)当日出荷から4日以内出荷
最も代表的な形式の転がり軸受ユニットです。軸受箱取付け部の付け根にリブが設けられているので、あらゆる方向の荷重に対して高強度な構造になっています。機械本体への軸受箱の取付は、2本のボルトによって行います。
形状ピロー形RoHS指令(10物質対応)対応適合グリースニップル201~210・X05~X09・305~308:A-1/4-28UNF、211~218・X10~X20・309~328:A-PT1/8