LED積層信号灯PATLITE(パトライト/旧:春日電機)7日以内出荷から17日以内出荷
積層信号灯(Φ40)シグナル・タワー(R)LR4シリーズPATLITE(パトライト/旧:春日電機)14日以内出荷から89日以内出荷
1「光」見えやすさインナーレンズを放射線状に配置した新設計の360°均一光レンズ(特許第6304575号)により、LEDの効率的かつ効果的な発光を実現しました。広い発光面積で明るく光ることで製造現場でより遠方からの報知に役立ちます。2「音」聞こえやすさ業界初の円筒型無孔性(穴なし)ブザーを採用。ブザーを4音搭載し、取付位置を最上部にすることで360°どの方位からでも現場環境に合った聞きやすいアラームをお届けします。音色選択と減音する場合は、ディップスイッチで簡単に操作が可能です。3「使」つかいやすさLEDユニット間の接続方法を、スタッカブル構造(積み重ね方式)に新設計(特許第6525219号/特許第6304574号)することにより、追加ネジや工具レスで簡単に色組替えや増段・減段が可能になりました。4「強」耐環境性の強さ凹凸形状を無くしたスムースサーフェースにより、ほこりや水、汚れの侵入を防ぎます。(IP保護等級65取得。※ LJタイプのみIP54)材質は衝撃に強いポリカーボネートを使用し、配線も断線を防ぐキャブタイヤケーブルを採用することで、より過酷な使用環境に耐えることができます。
積層信号灯(Φ60)シグナル・タワー(R)LR6PATLITE(パトライト/旧:春日電機)14日以内出荷から89日以内出荷
1「光」見えやすさインナーレンズを放射線状に配置した新設計の360°均一光レンズ(特許第6304575号)により、LEDの効率的かつ効果的な発光を実現しました。広い発光面積で明るく光ることで製造現場でより遠方からの報知に役立ちます。2「音」聞こえやすさ業界初の円筒型無孔性(穴なし)ブザーを採用。ブザーを4音搭載し、取付位置を最上部にすることで360°どの方位からでも現場環境に合った聞きやすいアラームをお届けします。音色選択と減音する場合は、ディップスイッチで簡単に操作が可能です。3「使」つかいやすさLEDユニット間の接続方法を、スタッカブル構造(積み重ね方式)に新設計(特許第6525219号/特許第6304574号)することにより、追加ネジや工具レスで簡単に色組替えや増段・減段が可能になりました。4「強」耐環境性の強さ凹凸形状を無くしたスムースサーフェースにより、ほこりや水、汚れの侵入を防ぎます。(IP保護等級65取得※ LJタイプのみIP54)材質は衝撃に強いポリカーボネートを使用し、配線も断線を防ぐキャブタイヤケーブルを採用することで、より過酷な使用環境に耐えることができます。