KD-750B-1PATLITE(パトライト/旧:春日電機)9日以内出荷
従来比2倍の超高速除電/広範囲の除電エリア/超小型、帯電防止設計/汚れに強く長期間安定・メンテナンス工数削減/除電性能経時変化/直感的にわかる表示パネル/各種入出力端子/超小型電子デバイスにも対応
用途各種電子デバイスの製造、アッセンブリ工程/各種製造装置内の高速除電/光学部品のホコリ付着防止/遠距離からの除電仕様クリーニングブラシ無し質量(g)約900風速(m/s)1.3~4.6(※測定距離300mm)消費電流(mA)550最大風量(m3/min)3.68イオンバランス±10V以内(工場出荷時)(※測定距離300mm)、微調整可能ファンスピード無段階可変可能イオン生成方式直流コロナ放電式端子台DC24V入力、DC24V出力(最大5台迄シリーズ接続可能)/クリーニング警報(高圧異常含む)、ブザー出力(DC24V)/ファン故障警報(ファンガード取外し含む)、アース放電電極針タングステンオゾン発生量(ppm)0.02以下(※測定距離300mm)環境温度0~40℃、湿度80%RH以下(結露なきこと)警報の表示クリーニング、ファン故障、ファンガード取外し、高電圧停止入力電源(V)DC24(専用ACアダプタまたは端子台)