定格使用電流(A)2定格通電電流(A)5定格使用電圧(V)DC24、AC220絶縁抵抗(MΩ)100以上保護等級IP65定格絶縁電圧(V)AC/DC500形状防雨形材質ケース締め付けネジ:鋼(±ねじ)、ケーブルブッシング:EPDM(合成ゴム)/青色、カバー:高衝撃性ABS樹脂/アイボリー(マンセル5Y7/1相当)材質(ケース)高衝撃性ABS樹脂/アイボリー(マンセル5Y8/1.5相当)仕様機械的インターロック:端子番号1と2、端子番号3と4の接点間取付取付姿勢適正なキャブタイヤケーブルで配線されたものをケーブル挿入口が上または下になるように吊下げまたは取り付けること。周囲温度(℃)-15~+40(ただし、氷結または結露しないこと)準拠規格JIS C 8201-5-1、JIS C 0920、NECA C 4520、電気用品安全法PSE(適合品)接続端子M3.5ネジ(圧着端子式)相対湿度45~85%耐衝撃(誤動作)100m/s耐衝撃(耐久)500m/s耐振動(誤動作)10~55Hz 複振幅1.0mm耐電圧(V/min)AC2500付属品ケーブル固定用部品(ケーブル押え×1個、タッピングねじ×2個)保護構造IP65(JIS C 0920)、電気用品安全法PSE:防雨形
種別ペンダント形(3点式 マグネット付)形状防雨型タイプペンダント型種類電動機間接操作用保護構造IP65(JIS C 0920)、電気用品安全法PSE:防雨形接点1a×2接点構成1a×2保護等級IP65定格通電電流(A)5ボタン文字上/下ボタン数2RoHS指令(10物質対応)対応定格使用電圧(V)DC24、AC220