カテゴリ
絞り込み
ブランド
- SPARKFUN
- モノタロウ(9,492)
- ホンダ(592,753)
- MAZDA(マツダ)(302,761)
- SMC(265,134)
- 三菱ふそう(228,644)
- BIGM(丸山製作所)(215,035)
- ニッサン(182,081)
- トヨタ(162,196)
- ミツビシ(160,665)
- スズキ(136,749)
- YAMAHA(ヤマハ)(125,673)
- サンコーインダストリー(116,382)
- エスコ(111,727)
- いすゞ自動車(99,242)
- Kawasaki(82,215)
- スバル(78,428)
- オカムラ(岡村製作所)(77,222)
- piaggio(ピアッジオグループ)(76,634)
- Panasonic(パナソニック)(72,971)
- KTM(67,427)
- ブランドをもっと見る
エコロジープロダクト
SPARKFUN
SPARKFUNのページです。SPARKFUNは、オフィスサプライ、制御機器/はんだ・静電気対策用品、空調・照明・電設資材/電気材料などの商品を提供しています。現在1640件の商品をご用意しており、人気商品や新着商品を豊富な品揃えの中からお選びいただけます。また、ご購入いただいたお客様の商品レビューもご確認いただけます。

HX711搭載ロードセルアンプモジュール
SPARKFUN¥3,500税込¥3,8501個当日出荷仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
デュアルモータードライバー基板 TB6612FNG搭載
SPARKFUN¥3,998税込¥4,3981個当日出荷出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
降圧DC/DCコンバータ 5V/3A
SPARKFUN¥4,198税込¥4,6181個当日出荷DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
Flexible Qwiic Cable - Female Jumper 4-pin
SPARKFUN¥579税込¥6371個欠品中Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our originaアズワン品番67-0420-61
Qwiic - NAU7802搭載 ロードセルアンプモジュール
SPARKFUN¥4,998税込¥5,4981個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
ADXL345搭載三軸加速度センサモジュール
SPARKFUN¥5,898税込¥6,4881個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2104-30
Flexiforce圧力センサー 25lbs
SPARKFUN¥8,098税込¥8,9081個33日以内出荷Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.アズワン品番67-0444-30
SparkFun Transceiver Breakout - MAX3232
SPARKFUN¥2,198税込¥2,4181個当日出荷仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:レベル変換●項目5:MAX3232●項目8:RS232Cトランシーバーアズワン品番67-0452-36
Schmitt Trigger - CD40106B
SPARKFUN¥759税込¥8351個33日以内出荷Description。The CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).。Features。Schmitt trigger action with no external components。Hysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15V。Noise immunity greater than 50%。No limit on input rise and fall times。Standardised, symmetrical output characteristics。100% tested for quiescent current at 20sV。Maximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃。Low VDD to VSS current during slow input rampアズワン品番67-0420-89
Flexible Qwiic Cable - 200mm
SPARKFUN¥689税込¥7581個33日以内出荷Description。This is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:200mm(7.87")Lengthアズワン品番67-0426-04
Insulated Silicone Soldering Mat
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。Keeping your workspace clean and well kept has always been a paramount concern for keeping all your possessions well maintained and pristine. With this Insulated Silicone Soldering Mat, you will be provided with the means to protect your dアズワン品番67-0428-27
LOAD CELL AMP HX711
SPARKFUN¥3,500税込¥3,8501個33日以内出荷。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejectionアズワン品番67-0362-17
汎用メタルギア小型サーボ
SPARKFUN¥5,998税込¥6,5981個5日以内出荷6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。寸法(mm)28.8×13.8×30.2質量(g)20電源電圧(V)4.8~6.0速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V)ワイヤー長(mm)180アズワン品番64-5660-20回転角度(°)160トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
非ラッチ型ホール効果センサーAH1815
SPARKFUN¥289税込¥3181個5日以内出荷電源電圧(V)2.5~5.5機能マイクロパワースリープ:8μA@3Vアズワン品番64-5660-31動作温度範囲(℃)-40~+125
Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+
SPARKFUN¥1,298税込¥1,4281個5日以内出荷アズワン品番63-3035-82
Arduino Pro Mini328-3.3V/8MHz
SPARKFUN¥2,998税込¥3,2981個5日以内出荷Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)アズワン品番63-3047-64
超音波距離センサ、HC-SR04
SPARKFUN¥1,398税込¥1,5381個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:距離●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2042-09
TMF8821搭載 ミニdToF距離センサ
SPARKFUN¥5,098税込¥5,6081個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2057-21
MyoWare 2.0 リンクシールド
SPARKFUN1個欠品中仕様●タイプ:オプション品●カテゴリ:-●機能:-●使用IC/部品:-●プラットフォーム:MyoWare●タイプ:オプション品アズワン品番68-2101-16
MS5803-14BA搭載気圧センサモジュール
SPARKFUN¥21,980税込¥24,1781個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-53
LIS3DH搭載 三軸加速度センサモジュール
SPARKFUN1個欠品中仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-58
XT60 Connectors - Male/Female Pair
SPARKFUN¥759税込¥8351個33日以内出荷仕様●ピン数:2極●メス/オス:オス・メス●列数:2列●ピンピッチ:-●向き:ストレート●プロファイル(標準/低背):-●シリーズ名:-●正式型番:-●ピン数:2極アズワン品番68-2029-42
Jumper Wires Premium 12inch M/F Pack of 10
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2028-98
Jumper Wires Premium 12inch F/F Pack of 10
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピンアズワン品番68-2029-03
SWD Cable - 2x5 Pin
SPARKFUN¥999税込¥1,0991個33日以内出荷Description。This is a 150mm(~6")long, 10-conductor cable that's especially ideal for many JTAG applications. Both ends are terminated with 2x5 pin female connectors with 1.27mm(0.05")spacing.アズワン品番67-0420-48
Load Cell - 10kg, Straight Bar TAL220
SPARKFUN¥3,998税込¥4,3981個33日以内出荷Description。This straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。80mm×12.7mm×12.7mm, 250mm Wireアズワン品番67-0426-52