1,052件中 41~80件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様●プラグ/ジャック:ジャック●内径(規格):2.1mm●コネクタタイプ:中継用●アングル:ストレート型 アズワン品番67-0454-96
1個
349 税込384
33日以内出荷

仕様●プラグ/ジャック:プラグ●内径(規格):2.1mm●アングル:ストレート型 アズワン品番67-0454-72
1個
329 税込362
33日以内出荷

Small heat sink for TO-220 components. Ideal for keeping your 5V and 3.3V regulators running cool. Black anodized bolt on type with 2.5W dissipation.
アズワン品番67-0454-04
1個
269 税込296
33日以内出荷

仕様●プラグ/ジャック:ジャック●内径(規格):2.1mm●コネクタタイプ:基板●アングル:ストレート型 アズワン品番67-0454-63
1個
439 税込483
33日以内出荷

Description。With the SparkFun Qwiic Connect System expanding every day, we want to make sure it becomes as accessible as possible but we understand there are other systems that can compliment it out there. The Qwiic to Grove Adapter Cable allows interoperability between the SparkFun Qwiic Connect System and the I2C based Grove boards from Seeed Studio. Now you can plug Seeed Studio boards you may have onto the Qwiic bus or you can use this cable to introduce Qwiic sensors, inputs, and outputs into your Grove system.。Note:The Grove system has a variety of different signal systems that use the same connector. This cable。only。works with the I2C variety.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Length:100mm
アズワン品番67-0425-61
1個
709 税込780
33日以内出荷

Description。This sealed digital temperature probe lets you precisely measure temperatures in wet environments with a simple 1-Wire interface. The DS18B20 provides 9 to 12-bit(configurable)temperature readings over a 1-Wire interface, so that only one wire(and ground)needs to be connected from a central microprocessor. Power for reading, writing, and performing temperature conversions can be derived from the data line itself with no need for an external power source.。Because each DS18B20 contains a unique silicon serial number, multiple DS18B20s can exist on the same 1-Wire bus. This allows for placing temperature sensors in many different places. Applications where this feature is useful include HVAC environmental controls, sensing temperatures inside buildings, equipment or machinery, and process monitoring and control.。Note:The pinout for this sensor is as follows:RED=Vcc BLACK=GND WHITE=SIG。Features。3.0-5.5V input voltage。-55℃ to +125℃ temperature range。±0.5℃ accuracy from -10℃ to +85℃。Waterproof。1 Wire interface。Probe is 7mm in diameter and roughly 26mm long. Overall length(including wire)is 6 feet.。Thermometer resolution is programmable from 9 to 12 bits.。Electrical performance:no flicker or breakdown within AC 1200V/1S ,within DC 500V theinsulation resistance shall be greater than 100MΩ
アズワン品番67-0427-57
1個
3,698 税込4,068
33日以内出荷

Description。Note:。Since these cables belong to our "Ding & Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide support on any aspect of these items.。Features。28 AWG
アズワン品番67-0422-05
1個
239 税込263
33日以内出荷

Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.。To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).。Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!。Get Started with the Soil Moisture Sensor Guide
アズワン品番67-0426-56
1個
2,198 税込2,418
33日以内出荷

1個
1,298 税込1,428
6日以内出荷

SPARKFUNPro nRF52840 Mini
RoHS
仕様浮動小数点ユニット(FPU)を備えたARM Cortex-M4 CPU:1MB フラッシュ、256kB RAM(スタックおよびヒープストレージ用)、Bluetooth 5、Bluetooth Low Energy(BLE)、リアルタイムクロック(RTC) その他【PWM】任意のピンでタイマをサポート インターフェースUSB、UART、I2C、SPI RoHS指令(10物質対応)対応 A/Dコンバータ8本のピンがアナログ入力をサポート(ADC)
1個
9,998 税込10,998
6日以内出荷

1個
8,298 税込9,128
5日以内出荷

1個
5,098 税込5,608
5日以内出荷

1個
4,698 税込5,168
5日以内出荷

1個
1,998 税込2,198
6日以内出荷

1個
769 税込846
33日以内出荷

XBeeモジュールをパソコンにUSB接続可能にする基板です。USB-シリアル変換LSI、FT231XとXBeeモジュール用の3.3V電源を5VのUSBバスパワーから得るためのレギュレーターICを搭載しています。単純に2.54mmピッチのブレッドボードに搭載可能なピッチ変換基板としても機能しXBeeモジュールのすべてのピンがピンヘッダー実装用のスルーホールに接続されています。(ピンヘッダーは実装されていません。)このボードとminiーUSB接続ケーブル、パソコンがあればX-CTUでのセットアップが可能となりXBeeモジュールを動作させることができます。
アズワン品番63-3153-82
1個
8,598 税込9,458
5日以内出荷

1個
1,998 税込2,198
5日以内出荷

1個
6,798 税込7,478
5日以内出荷

1個
10,980 税込12,078
欠品中

6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。
寸法(mm)28.8×13.8×30.2 質量(g)20 電源電圧(V)4.8~6.0 速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V) ワイヤー長(mm)180 アズワン品番64-5660-20 回転角度(°)160 トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
1個
5,998 税込6,598
欠品中

1個
479 税込527
5日以内出荷

1個
999 税込1,099
5日以内出荷

1個
3,598 税込3,958
5日以内出荷


Sound Detectorは、小型で使いやすいオーディオセンシングボードで、3つの独立した出力を備えています。音が存在するとバイナリで表示し、その振幅も表示します。エンベロープ出力により、アナログ電圧を測定するだけで簡単に音の振幅を読み取ることができます。ゲインを抵抗で調整したり、バイナリ出力ピンのスレッショルドを変更することもできます。
アズワン品番63-3035-73
1個
2,698 税込2,968
欠品中

電源電圧(V)2.4~5.5 アズワン品番64-5660-32 検出範囲14ステップの1km精度で最大40km
1個
9,998 税込10,998
33日以内出荷

USBLiPolyCharger-SingleCell充電速度が速い。500mA、または100mAで3.7Vリポ電池を充電。LEDフットプリント、USB入力、SYS OUTとBATTのIN、バレル・ジャック用プリインストールJSTコネクタ。使用後の接続切断不要。
アズワン品番63-3153-47
1個
4,898 税込5,388
5日以内出荷

出力電圧(V)2.5~9(調整可能)、選択可能な出力電圧:3.3、5、カスタム アズワン品番64-5659-81 入力電圧範囲(V)3~16 動作温度範囲(℃)-40~+125
1個
3,898 税込4,288
5日以内出荷

1個
3,298 税込3,628
欠品中

Audio Jack Breakoutは、3.5mmオーディオジャックを接続するための基板です。5本のピンを引き出してあるので、ここにピンヘッダをはんだ付けすればブレッドボードやプリント基板に接続することができます。
アズワン品番63-3035-60
1個
429 税込472
欠品中


1個
1,298 税込1,428
5日以内出荷

1個
539 税込593
33日以内出荷

1個
6,098 税込6,708
5日以内出荷

1個
2,798 税込3,078
5日以内出荷

1個
5,598 税込6,158
5日以内出荷


1個
4,298 税込4,728
33日以内出荷

Servo Triggerは、小型ロボットなどのRCサーボモータの制御を簡単に行えるボードです。外部スイッチまたはロジック信号のサーボトリガにより、接続されたサーボモータの位置Aから位置Bに移動するように指示することができます。サーボトリガを使用するには、オンボードの半固定抵抗を使用してスタート/ストップ位置とトランジション時間を調整します。制御にはATTiny84マイクロコントローラを使用して、サーボ制御プログラムを実行しています。オンボードの各サーボトリガには、3つの半固定抵抗があります。Aはスイッチがオープンのときサーボが入る位置を設定し、Bはスイッチがクローズしたときにサーボが移動する位置を設定し、TはAからBに戻ってくるのにかかる時間を設定します。2つの動作モードがあり、裏面のジャンパ(SJ1)で切り替えられます。デフォルトはスイッチ開でA、スイッチ閉でBになるBistableモードで、SJ1をショートするとスイッチを押すたびにAB、ABを繰り返すOne shotモードになります。主な仕様。コントローラ:ATTiny84。推奨電圧:5V。最大電圧:5.5V。消費電流:5mA。3つの制御設定。A:スイッチがオープン時のサーボ位置の設定。B:スイッチがクローズ時のサーボ位置の設定。C:AからB、BからAに戻るのにかかる時間の設定。入力極性を設定可能。応答モードを設定可能。アナログサーボと互換性がある。ISPヘッダピンを再プログラムに使用可能
アズワン品番63-3035-84
1個
5,598 税込6,158
5日以内出荷

1個
6,798 税込7,478
5日以内出荷