カテゴリ

  • 学童・教育用品(3)
絞り込み
ブランド
  • SPARKFUN
  • nexperia(3)
  • onsemi(3)
  • ON SEMICONDUCTOR(2)
  • 東芝(1)
  • NXP(1)
  • MikroElektronika(1)
  • Texas Instruments(1)
  • DiodesZetex(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「74hc595」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
74HC595搭載シフトレジスタボード SPARKFUN74HC595搭載シフトレジスタボードSPARKFUN
1,498税込1,648
1個
15日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:ロジック●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2100-94
SparkFun Shift Register Breakout - 74HC595 SPARKFUNSparkFun Shift Register Breakout - 74HC595SPARKFUN
1,498税込1,648
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:ロジック●項目4:シフトレジスタ●項目5:74HC595アズワン品番67-0452-34
理科/技術/科学工作カテゴリ