カテゴリ

  • 学童・教育用品(2)
  • 制御機器(1)
絞り込み
ブランド
  • SPARKFUN
  • Texas Instruments(98)
  • GB[制御機器](22)
  • LINKMAN(15)
  • 東芝(14)
  • PRECI-DIP(8)
  • マルツエレック(8)
  • サンハヤト(6)
  • フェアチャイルド(6)
  • MICROCHIP(5)
  • Mono Wireless(5)
  • SAMTEC(5)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
  • KEL(5)
  • ASSMANN WSW(4)
  • マブチモーターNPM(旧:日本パルスモーター)(4)
  • Aries Electronics(3)
  • Bellnix(ベルニクス)(2)
  • HARWIN(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「DIP-IC」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
SOIC TO DIP ADAPTER 8PIN1=4PCS SPARKFUNSOIC TO DIP ADAPTER 8PIN1=4PCSSPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionThe SparkFun 8-Pin SOIC to DIP Adapter is a small PCB that lets you adapt SOIC packages into a DIP footprint. These tiny boards are useful for modding and upgrading devices that use 8-pin DIP ICs, when the upgraded IC is only available in
アズワン品番67-0360-46
SparkFun SSOP to DIP Adapter - 16-Pin SPARKFUNSparkFun SSOP to DIP Adapter - 16-PinSPARKFUN
1,198税込1,318
1個
33日以内出荷
DescriptionThe SparkFun 16-Pin SSOP to DIP Adapter is a small PCB that lets you adapt SSOP packages into a DIP footprint. These small boards are useful for modding and upgrading devices that use 14- and 16-pin DIP ICs, when the upgraded IC is only av
アズワン品番67-0419-97