カテゴリ

  • 学童・教育用品(102)
  • 制御機器(30)
  • バッテリー・電装(1)
絞り込み
ブランド
  • SPARKFUN
  • ホンダ(4,557)
  • 三菱ふそう(1,490)
  • ミツビシ(273)
  • トヨタ(228)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(223)
  • SWITCHCRAFT(186)
  • 日野自動車(172)
  • WatchGuard(145)
  • パール金属(125)
  • エレコム(123)
  • RITCHEY(107)
  • MAZDA(マツダ)(90)
  • フエニックス・コンタクト(89)
  • ニッサン(76)
  • NORGREN(72)
  • HP(日本ヒューレット・パッカード)(61)
  • RS PRO(56)
  • KNITTER-SWITCH(51)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ITC」の検索結果

133件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Toggle Switch SPARKFUN

    Toggle Switch

    SPARKFUN
    549税込604
    1個
    当日出荷から33日以内出荷
  • Schmitt Trigger - CD40106B SPARKFUN

    Schmitt Trigger - CD40106B

    SPARKFUN
    759税込835
    1個
    33日以内出荷
    Description。The CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).。Features。Schmitt trigger action with no external components。Hysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15V。Noise immunity greater than 50%。No limit on input rise and fall times。Standardised, symmetrical output characteristics。100% tested for quiescent current at 20sV。Maximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃。Low VDD to VSS current during slow input ramp
    アズワン品番67-0420-89
  • Flexible Qwiic Cable - 200mm SPARKFUN

    Flexible Qwiic Cable - 200mm

    SPARKFUN
    689税込758
    1個
    33日以内出荷
    Description。This is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:200mm(7.87")Length
    アズワン品番67-0426-04
  • Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch SPARKFUN

    Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch

    SPARKFUN
    1,198税込1,318
    1個
    33日以内出荷
    Description。This is a 5-pin JST-ZHR cable that's terminated on the end with breadboard breadboard compatible Dupont connectors. It's the same cable that comes with our SPS30 Particulate Matter Sensor and is a great spare if you need one or if you happ
    アズワン品番67-0420-44
  • SparkFun Nano Power Timer - TPL5110 SPARKFUN

    SparkFun Nano Power Timer - TPL5110

    SPARKFUN
    2,398税込2,638
    1個
    33日以内出荷
    。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%
    アズワン品番67-0425-68
  • Mini Microswitch - SPDT Roller Lever SPARKFUN

    Mini Microswitch - SPDT Roller Lever

    SPARKFUN
    569税込626
    1個
    33日以内出荷
    Description。Although small in size, KW4-Z5F roller microswitches are rated for controlling electrical loads ranging from logic level(computer based circuits)to power duty switching(up to 16.1 A and 250 Vac). The package size of the subminiature switch
    アズワン品番67-0421-81
  • Cherry MX Switch SPARKFUN

    Cherry MX Switch

    SPARKFUN
    419税込461
    1個
    33日以内出荷
    。Description。Cherry MX Keyswitches are top-of-the-line mechanical keyboard switches. They're satisfyingly "clicky", reliable up to tens-of-millions of key presses, and a standard in gaming and programming keyboards across the globe. This 'blue' version Cherry MX Switch is favored by most due to its secondary internal actuator making it less likely to "double-tap." If you are looking for a noticeably audible and high-quality key switch, this is the perfect option for you!。Most Cherry MX Switches - including this blue, MX1A-E1NW switch we carry - have a recess in their body designed to fit a small 3mm LED. Additionally, the weighting for this switch is just around 50cN(centi-Newtons).。Note:。If you are looking for an easy way to incorporate this switch to your project, be sure to check out or breakout board! CLICK HERE!。Get Started with the Cherry MX Switch Guide。Features。Contact Form:SPST。Current Rating:10mA。Voltage Rating:12V。Switch Weighting:50cN。3mm LED Slot
    アズワン品番67-0420-84
  • Cherry MX Switch Breakout SPARKFUN

    Cherry MX Switch Breakout

    SPARKFUN
    799税込879
    1個
    33日以内出荷
    Description。Cherry MX Keyswitches are top-of-the-line mechanical keyboard switches. They're satisfyingly "clicky", reliable up to tens-of-millions of key presses, and a standard in gaming and programming keyboards across the globe. With the SparkFun Cherry MX Switch Breakout we have made the switches more easily adaptable to breadboard or perfboard-based projects. The Cherry MX Switch Breakout is a perfect prototyping tool for projects ranging from a single-key user-input to fully-custom 101-key keyboards.。In addition to breaking out the switch contacts to breadboard-compatible headers, the Cherry MX Switch Breakout also provides access to an optional switch-mounted LED. Plus, the pin break-outs are designed with keyboard matrix-ing in mind, so you can interconnect as many boards as you'd like into a row-column configuration, keeping the I/O-pin requirements as low as possible.。Note:If you are looking for a Cherry MX Switch to use with this breakout, we've got you covered! CLICK HERE!。Get Started with the Cherry MX Switch Guide。Features。Support for 3mm LED。Footprint for LED current-limiting resistor。Footprint for switch-isolating diode。Chain-able in row/column matrices。Designed to match standard key spacing and keyboard row offsets
    アズワン品番67-0419-91
  • Screw Terminals 2.54mm Pitch 6-Pin SPARKFUN

    Screw Terminals 2.54mm Pitch 6-Pin

    SPARKFUN
    679税込747
    1個
    33日以内出荷
    Description。These are simple 6-position screw terminals with 2.54mm pitch pins. Rated up to 150V @ 6A, this terminal can accept 30 to 18AWG wire. The 2.54mm pitch will line up with standard 0.1" perf boards.
    アズワン品番67-0425-82
  • Stomp Switch SPARKFUN

    Stomp Switch

    SPARKFUN
    1,498税込1,648
    1個
    33日以内出荷
    Description。These are the sturdy little stomp switches that you find on guitar effects pedals. They're 3PDT(three-pole, double-throw)type switches. These switches allow you to modify your effects for true bypass and lets you wire a status indicator LED. This is useful for stage performers, as it leaves no question if the "box" is on or off.。These are the same Stomp Switches found in our Proto Pedal Kit. Use these as replacements in some types of effects pedals or, better yet, build your own!
    アズワン品番67-0421-36
  • Mini Pushbutton Switch SPARKFUN

    Mini Pushbutton Switch

    SPARKFUN
    179税込197
    1個
    33日以内出荷
    We use these little buttons on everything! These Miniature Single Pole Single Throw switches have a good click to them and are breadboard friendly. Perfect as a tactile reset switch. These buttons are rated up to 50mA.
    アズワン品番67-0452-50
  • Screw Terminals 3.5mm Pitch 4-Pin SPARKFUN

    Screw Terminals 3.5mm Pitch 4-Pin

    SPARKFUN
    529税込582
    1個
    33日以内出荷
    Description。This is a Screw Terminal with 3.5mm pitch pins. Comes in 2, 3, or 4 positions and have the really cool feature of slide-locking together to form any size you need(4, 5, up to 20 without problems). Rated up to 300V @ 10A. Terminal can accept 26 to 16AWG wire. 3.5mm/138mil pin pitch will not fit standard 0.1" perf boards but this is the most common pitch screw terminal.
    アズワン品番67-0425-71
  • Cherry MX Keycap - R2 Translucent Black SPARKFUN

    Cherry MX Keycap - R2 Translucent Black

    SPARKFUN
    249税込274
    1個
    33日以内出荷
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cli
    アズワン品番67-0425-66
  • SparkFun Rotary Switch Potentiometer Breakout SPARKFUN

    SparkFun Rotary Switch Potentiometer Breakout

    SPARKFUN
    1,098税込1,208
    1個
    33日以内出荷
    Description。The SparkFun Rotary Switch Potentiometer Breakout is a small board the allows you to add resistors to a 10-position rotary switch, turning it into a potentiometer with 10 discrete steps. Multiple applications require potentiometers that are
    アズワン品番67-0419-84
  • Cherry MX Keycap - R2 Opaque Black SPARKFUN

    Cherry MX Keycap - R2 Opaque Black

    SPARKFUN
    259税込285
    1個
    33日以内出荷
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cli
    アズワン品番67-0425-64
  • Cherry MX Keycap - R2 Translucent SPARKFUN

    Cherry MX Keycap - R2 Translucent

    SPARKFUN
    319税込351
    1個
    33日以内出荷
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cl
    アズワン品番67-0425-65
  • SPDT Slide Switch SPARKFUN

    SPDT Slide Switch

    SPARKFUN
    239税込263
    1個
    33日以内出荷
    仕様●種別:-●実装:-●端子形状:-●接点数:-●回路数:-●回路構成:SPDT●接点動作:-●操作部形状:-●操作部方向:-●定格電圧(AC):-●定格電圧(DC):-●定格電流(AC):-●定格電流(DC):-●長さor径:-●種別:-●幅:-●厚さ:-●シリーズ名:-アズワン品番68-2027-85
  • LilyPad Slide Switch SPARKFUN

    LilyPad Slide Switch

    SPARKFUN
    669税込736
    1個
    33日以内出荷
    仕様●シリーズ名:LilyPad●種別:シールド●主機能:操作入力●シールドコネクタ:LilyPadアズワン品番67-0453-59
  • 5-way Tactile Switch SPARKFUN

    5-way Tactile Switch

    SPARKFUN
    1,098税込1,208
    1個
    33日以内出荷
  • Relay SPDT Sealed SPARKFUN

    Relay SPDT Sealed

    SPARKFUN
    969税込1,066
    1個
    33日以内出荷
    。These are high quality Single Pole - Double Throw(SPDT)sealed relays. Use them to switch high voltage、and/or high current devices.。This relay's coil is rated up to 12V、with a minimum switching voltage of 5V. The contacts are rated up to 5A(@250VAC、30VDC).。Note。In the Datasheet below there is a pin layout listed as "Bottom View." Be aware、this pin layout is actually the top-down view NOT bottom-up.
    アズワン品番67-0452-51
  • DIP Switch - 8 Position SPARKFUN

    DIP Switch - 8 Position

    SPARKFUN
    629税込692
    1個
    33日以内出荷
  • Microswitch - 3-terminal SPARKFUN

    Microswitch - 3-terminal

    SPARKFUN
    549税込604
    1個
    33日以内出荷
  • Lamp Switch - SPST inline SPARKFUN

    Lamp Switch - SPST inline

    SPARKFUN
    489税込538
    1個
    33日以内出荷
  • Missile、Switch、Cover、-、Red SPARKFUN

    Missile、Switch、Cover、-、Red

    SPARKFUN
    699税込769
    1個
    33日以内出荷
    仕様●名称:-●適用機種:-●サイズ:-●色:赤●表面処理:-●名称:-アズワン品番68-2027-74
  • Rocker Switch - SPST round SPARKFUN

    Rocker Switch - SPST round

    SPARKFUN
    219税込241
    1個
    33日以内出荷
  • Latch Terminals - 5mm Pitch 3-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 3-Pin

    SPARKFUN
    509税込560
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 3-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.。Features。Latch Terminal。5mm Pitch。3-Pin。Tin Plated Brass Terminals。18-22AWG Wire Range。Operation Temperature:-55℃~+100℃
    アズワン品番67-0425-79
  • Surface Mount DPDT Switch SPARKFUN

    Surface Mount DPDT Switch

    SPARKFUN
    499税込549
    1個
    33日以内出荷
    仕様●種別:-●実装:-●端子形状:-●接点数:-●回路数:-●回路構成:DPDT●接点動作:-●操作部形状:-●操作部方向:-●定格電圧(AC):-●定格電圧(DC):-●定格電流(AC):-●定格電流(DC):-●長さor径:-●種別:-●幅:-●厚さ:-●シリーズ名:-アズワン品番68-2027-45
  • Latch Terminals - 5mm Pitch 4-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 4-Pin

    SPARKFUN
    549税込604
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 4-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.。Features。Latch Terminal。5mm Pitch。4-Pin。Tin Plated Brass Terminals。18-22AWG Wire Range。Operation Temperature:-55℃~+100℃
    アズワン品番67-0425-80
  • Rotary Switch - 10 Position SPARKFUN

    Rotary Switch - 10 Position

    SPARKFUN
    909税込1,000
    1個
    33日以内出荷
  • Latch Terminals - 5mm Pitch 2-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 2-Pin

    SPARKFUN
    509税込560
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 2-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick en
    アズワン品番67-0425-78
  • Transistor - NPN, 60V 4A 2N5192G SPARKFUN

    Transistor - NPN, 60V 4A 2N5192G

    SPARKFUN
    379税込417
    1個
    33日以内出荷
    Description。This is the 2N5192G, an NPN silicon transistor. This little transistor can help in your project by being used to help drive large loads or amplifying or switching applications. The 2N5192G is specifically rated at 60V and 4A max.
    アズワン品番67-0420-88
  • Mini Pushbutton Switch - SMD SPARKFUN

    Mini Pushbutton Switch - SMD

    SPARKFUN
    259税込285
    1個
    33日以内出荷
  • Collet and Nut - 0.25in. ER-11 SPARKFUN

    Collet and Nut - 0.25in. ER-11

    SPARKFUN
    9,698税込10,668
    1個
    33日以内出荷
    Description。If you'd like to use a larger tool in your Nomad, this collet and nut will let you use tools with a .25" shank. The extra collet nut included will let you quickly switch between collets without having to remove them from the collet nut.
    アズワン品番67-0428-61
  • Surface Mount Navigation Switch SPARKFUN

    Surface Mount Navigation Switch

    SPARKFUN
    499税込549
    1個
    33日以内出荷
  • Screw Terminals 5mm Pitch 2-Pin SPARKFUN

    Screw Terminals 5mm Pitch 2-Pin

    SPARKFUN
    379税込417
    1個
    33日以内出荷
    仕様●ピッチ:5mmアズワン品番67-0454-31
  • Screw Terminals 5mm Pitch 3-Pin SPARKFUN

    Screw Terminals 5mm Pitch 3-Pin

    SPARKFUN
    379税込417
    1個
    33日以内出荷
    仕様●ピッチ:5mmアズワン品番67-0454-32
  • FPC Camera Connector - 24-Pin, 0.5mm Bottom-Contact SPARKFUN

    FPC Camera Connector - 24-Pin, 0.5mm Bottom-Contact

    SPARKFUN
    369税込406
    1個
    33日以内出荷
    Description。Amphenol FCI FFC/FPC Flexible Circuit Connectors are a broad range of innovative connector solutions to terminate FFC/FPC. This 24-Pin FPC connector has a 0.5mm pitch and comes with a bottom contact in a right angle orientation and a surfac
    アズワン品番67-0421-51
  • Surface Mount Right Angle Switch SPARKFUN

    Surface Mount Right Angle Switch

    SPARKFUN
    319税込351
    1個
    33日以内出荷
    アズワン品番68-2028-09
  • Transistor - NPN, 50V 800mA BC337 SPARKFUN

    Transistor - NPN, 50V 800mA BC337

    SPARKFUN
    149税込164
    1個
    欠品中
    Description。This is the BC337, an NPN silicon BJT(Bipolar Junction Transistor). This little transistor can help in your project by being used to help drive large loads or amplifying or switching applications. The BC337 is specifically rated at 50V a
    アズワン品番67-0420-81
  • Multicolor Buttons - 4-pack SPARKFUN

    Multicolor Buttons - 4-pack

    SPARKFUN
    599税込659
    1個
    33日以内出荷
    Description。This is a simple 4-pack of momentary, multicolor buttons, great for all sorts of projects! Unlike previous iterations of multicolor buttons, this pack's tactile switches are actually recessed into the housing so they don't accidentally fa
    アズワン品番67-0425-47