カテゴリ

  • 学童・教育用品(130)
  • 制御機器(5)
  • 電気材料(2)
絞り込み
ブランド
  • SPARKFUN
  • PALL(ポール)(365)
  • RS PRO(157)
  • BMW(102)
  • MOTO GRAFIX (モトグラフィックス)(69)
  • メディアカバーマーケット(48)
  • Scorpion (スコーピオン)(37)
  • VISHAY(34)
  • KEMET(33)
  • NORGREN(33)
  • 三菱ふそう(30)
  • Panasonic(パナソニック)(28)
  • MYPALLAS(26)
  • KTM(23)
  • SKC(環境測定)(22)
  • SKF(日本エスケイエフ)(20)
  • コミネ(19)
  • piaggio(ピアッジオグループ)(19)
  • シュナイダーエレクトリック(19)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「PALL」の検索結果

137件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
KR Sense Current and Voltage Sensor - 45A SPARKFUNKR Sense Current and Voltage Sensor - 45ASPARKFUN
8,498税込9,348
1個
33日以内出荷
DescriptionThe KR Sense 45A is a small voltage and current sense breakout board. DC current is determined by measuring a voltage drop across a parallel shunt resistor, then converted to a final analog voltage output by the INA-169. Voltage sense is a
アズワン品番67-0427-18
SparkFun Basic 16x2 Character LCD - White on Black, 5V with Headers SPARKFUNSparkFun Basic 16x2 Character LCD - White on Black, 5V with HeadersSPARKFUN
7,198税込7,918
1個
欠品中
DescriptionThis is a basic 16 character by two line display with a snazzy black background with white characters. This LCD utilizes the extremely common HD44780 parallel interface chipset. Interface code is freely available. This is the same LCD that is included with the SparkFun Inventor's Kit and comes with all the GPIO pins pre-soldered on for quick and easy interfacing.Includes white LED backlight.Get Started with the Basic Character LCD GuideFeatures3.15"×1.425"
アズワン品番67-0425-06
Load Cell - 5kg, Straight Bar TAL220B SPARKFUNLoad Cell - 5kg, Straight Bar TAL220BSPARKFUN
5,498税込6,048
1個
欠品中
DescriptionThis straight bar load cell(sometimes called a strain gauge)can translate up to 5kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 5kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features two M5 sized through-holes for mounting purposes.Get Started with the Load Cell GuideFeaturesCapacity:5kgMaterial:Aluminum-AlloyParallel Beam TypeIP65 Rating55mm×12.7mm×12.7mm, 200mm Wire
アズワン品番67-0426-84
USB Female Type B Connector SPARKFUNUSB Female Type B ConnectorSPARKFUN
479税込527
1個
33日以内出荷
USB Type 'B' Female connector. The 4 connection pins have .1" spacing allowing it to be inserted into development boards and perf boards with mild modification. You can either drill two 80mil holes for the support posts、or cut them off completely.
アズワン品番67-0454-07
DC Barrel Power Jack/Connector SMD SPARKFUNDC Barrel Power Jack/Connector SMDSPARKFUN
699税込769
1個
欠品中
DescriptionThis is a common SMD barrel-type power jack for DC wall supplies. These are compatible with our DC wall supplies and have a 5.5mm jack, with a 2.1mm center pole diameter.
アズワン品番67-0425-10
SparkFun Large Parts Box - LilyPad Magnetic SPARKFUNSparkFun Large Parts Box - LilyPad MagneticSPARKFUN
2,598税込2,858
1個
欠品中
DescriptionWhen you're working with e-textiles, you have a tendency to collect a lot of small parts:LilyPad boards, bobbins, needles...the tools of the trade. Why not pick up a sturdy box to keep your bits and pieces off the floor? This large LilyPad-branded box is made from rigid cardboard printed with a fancy tone-on-tone pattern, label space and the LilyPad logo. There are even magnetic closures embedded in the lid.We like this box because it's rigid enough to throw in a sewing bag and also looks good on a workbench or makerspace. With an inside dimension of 2 inches deep, it's big enough for batteries, fabric swatches and whatever small parts you have floating around. It also makes a great gift box if you're thinking about getting someone the gift of LilyPad!FeaturesDimensions:10.0"×6.3"×2.3"
アズワン品番67-0428-15
Insulated Silicone Soldering Mat SPARKFUNInsulated Silicone Soldering MatSPARKFUN
5,498税込6,048
1個
欠品中
DescriptionKeeping your workspace clean and well kept has always been a paramount concern for keeping all your possessions well maintained and pristine. With this Insulated Silicone Soldering Mat, you will be provided with the means to protect your d
アズワン品番67-0428-27
Ball Cutter - 0.25" Diameter, #202 2 Pack SPARKFUNBall Cutter - 0.25" Diameter, #202 2 PackSPARKFUN
18,980税込20,878
1個
33日以内出荷
DescriptionThis is a two pack of ball mills from Carbide 3D that are perfect for milling curved surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great f
アズワン品番67-0428-48
Ball Cutter - 0.0625" Diameter, #111 3 Pack SPARKFUNBall Cutter - 0.0625" Diameter, #111 3 PackSPARKFUN
14,980税込16,478
1個
33日以内出荷
DescriptionThis is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting diameter of 0.0625 inches, a shank diameter of 0.125 inches, and a cutting length of 0.
アズワン品番67-0428-43
Ball Cutter - 0.125" Diameter, #101 3 Pack SPARKFUNBall Cutter - 0.125" Diameter, #101 3 PackSPARKFUN
14,980税込16,478
1個
33日以内出荷
DescriptionThis is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters r
アズワン品番67-0428-41
SparkFun MicroMod SAMD51 Processor SPARKFUNSparkFun MicroMod SAMD51 ProcessorSPARKFUN
6,198税込6,818
1個
33日以内出荷
DescriptionWith a 32-bit ARM Cortex-M4F MCU, the SparkFun MicroMod SAMD51 Processor Board is one powerful microcontroller packaged on a small board! The board provides you with an economical and easy to use development platform if you're needing mor
アズワン品番67-0423-14
SparkFun PCB Ruler - 12 Inch SPARKFUNSparkFun PCB Ruler - 12 InchSPARKFUN
3,198税込3,518
1個
欠品中
DescriptionOne ruler to rule them all. This is a basic 12 inch ruler, but made from a PCB. We have included a lots of useful information on each side of the ruler that you might use on a daily basis including Wire Gauge holes, transistor diagrams, common fractions, Roman numerals, and metric to imperial conversions. Most importantly, the ruler provides you with a straight line and centimeter markings one side and inch markings on the other side.You'll also find a small protractor in the middle for all your angle measurement needs. While we figured you have a fairly good idea how to use a ruler we do have a tutorial to explain all the information you'll see!Get Started with the How to use a Ruler GuideFeatures12 inch PCB ruler with markings down to 0.05" or 1/32"30.48 cm PCB ruler with markings down to 0.1mmElectrical Equations such as Ohm's Law and Parallel ResistorsKeyboard Alt CodesColor WavelengthsProtractorMetric Prefix Summary ChartMetric conversionsMorse CodeTransistor DiagramsRoman NumeralsFraction SummaryWire Guage ChartTap and Drill ChartSize:12"x 1.5"
アズワン品番67-0428-67
U.FL to U.FL Mini Coax Cable - 200mm SPARKFUNU.FL to U.FL Mini Coax Cable - 200mmSPARKFUN
999税込1,099
1個
欠品中
DescriptionThis cute little coax is a champ in our RF kit! It has a right angle female U.FL(aka I-PEX)connector on both ends. Now instead of jerry-rigging a few U.FL to SMA cables together we can go straight from one U.FL device to another. As an added bonus this coax is the nice stuff - approximately 1mm in diameter and extra flexible. The 50-ohm impedance of this cable makes it well suited for almost all SparkFun RF products including GPS, LoRa, and RFID.Features200 mm length1.25 mm diameterU.FL connectors on both ends(cable side, to mate with SMD board connector)
アズワン品番67-0429-49
Teensy Header Kit SPARKFUNTeensy Header KitSPARKFUN
779税込857
1個
欠品中
DescriptionThese headers are made to work with the Teensy 4.0, Teensy 3.2, and Teensy LC development boards. Each kit of headers makes your Teensy breadboard compatible and will allow for stacking a Teensy and Teensy-compatible shield board. This kit
アズワン品番67-0425-27
SparkFun SSOP to DIP Adapter - 16-Pin SPARKFUNSparkFun SSOP to DIP Adapter - 16-PinSPARKFUN
1,198税込1,318
1個
33日以内出荷
DescriptionThe SparkFun 16-Pin SSOP to DIP Adapter is a small PCB that lets you adapt SSOP packages into a DIP footprint. These small boards are useful for modding and upgrading devices that use 14- and 16-pin DIP ICs, when the upgraded IC is only av
アズワン品番67-0419-97
Qwiic JST Connector - SMD 4-Pin Vertical SPARKFUNQwiic JST Connector - SMD 4-Pin VerticalSPARKFUN
259税込285
1個
33日以内出荷
DescriptionHere is a tiny 4-pin Qwiic 1mm JST connector. This connector mounts to allow you to connect your cable vertically, great for tight spaces. This connector is used on all of our Qwiic-based boards and can be used to create your own I2C-based
アズワン品番67-0425-88
SparkFun Auto pHAT for Raspberry Pi SPARKFUNSparkFun Auto pHAT for Raspberry PiSPARKFUN
12,980税込14,278
1個
33日以内出荷
DescriptionThe SparkFun Auto pHAT for Raspberry Pi is an all in one robotics package that focuses on quickly adding robot functionality and support to your Raspberry Pi or other single-board computer. The Auto pHAT can drive two small DC motors with o
アズワン品番67-0426-35
Logitech K400 Plus Wireless Touch Keyboard SPARKFUNLogitech K400 Plus Wireless Touch KeyboardSPARKFUN
16,980税込18,678
1個
33日以内出荷
DescriptionThe Logitech K400 Plus Wireless Touch Keyboard is a compact keyboard with an integrated touchpad that puts all your controls in a single device. Enjoy your entertainment without the clutter of multiple devices. Comfortable, quiet keys and a
アズワン品番67-0429-23
Ball Cutter - 0.0312" Diameter, #121 3 Pack SPARKFUNBall Cutter - 0.0312" Diameter, #121 3 PackSPARKFUN
17,980税込19,778
1個
33日以内出荷
DescriptionThis is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.Each cutter is made of solid carbide to ensure long lasting use.FeaturesCutting Diameter:0.0312inCutting Length:0.0625inShank Diameter:0.125in
アズワン品番67-0428-45
Threaded Inserts Qty 100 - Metric SPARKFUNThreaded Inserts Qty 100 - MetricSPARKFUN
6,198税込6,818
1個
33日以内出荷
DescriptionThese inserts are great for easy and flexible work holding solutions. You could strategically place a few to hold down material in a jig or fixture, or install in a grid pattern to turn your wasteboard into a threaded table by installing t
アズワン品番67-0429-09
Alligator Clip with Female Header 10 Pack SPARKFUNAlligator Clip with Female Header 10 PackSPARKFUN
2,498税込2,748
1個
33日以内出荷
DescriptionThis is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a female header on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.Each alligator clip with female header cable has a wire length of 30cm(that's a little less than 1ft)and a port that easily accepts a standard 0.1" connector.
アズワン品番67-0420-45
SparkFun Nano Power Timer - TPL5110 SPARKFUNSparkFun Nano Power Timer - TPL5110SPARKFUN
2,398税込2,638
1個
欠品中
DescriptionSometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.Get Started with the SparkFun Nano Power SwitchFeaturesSupply Voltage:1.8V to 5.5VCurrent consumption at 2.5V:35nA Typical(50nA Max)Selectable Time intervals:100ms to 7200s(2 hours)Timer Accuracy:1%
アズワン品番67-0425-68
SparkFun RedBoard Qwiic SPARKFUNSparkFun RedBoard QwiicSPARKFUN
6,998税込7,698
1個
33日以内出荷
DescriptionAt SparkFun we continually like to innovate, update, and improve even when it comes to our very own development boards. We have multiple versions of the SparkFun RedBoard in our catalog but none of them in an R3 form factor with a Qwiic con
アズワン品番67-0422-71
micro:bit Edge Connector - SMD, Right Angle 40-pin SPARKFUNmicro:bit Edge Connector - SMD, Right Angle 40-pinSPARKFUN
1,398税込1,538
1個
33日以内出荷
DescriptionThe micro:bit Edge Connector allows you to expand the capabilities of the micro:bit development platform. This version of the connector features 40, right angle, SMD pins. Add this part to your board to create a handy way to swap out mic
アズワン品番67-0426-02
Raspberry Pi 7インチLCDタッチスクリーン SPARKFUNRaspberry Pi 7インチLCDタッチスクリーンSPARKFUN
35,980税込39,578
1セット
33日以内出荷
DescriptionThis 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.Features7" Touchscreen Display.Screen Dimensions:194mm×110mm×20mm(including standoffs)Viewable screen size:155mm×86mm70 degree viewing angleScreen Resolution 800×480 pixels @ 60fps24-bit color10 finger capacitive touch.Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.
アズワン品番67-0457-43
SOIC TO DIP ADAPTER 8PIN1=4PCS SPARKFUNSOIC TO DIP ADAPTER 8PIN1=4PCSSPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionThe SparkFun 8-Pin SOIC to DIP Adapter is a small PCB that lets you adapt SOIC packages into a DIP footprint. These tiny boards are useful for modding and upgrading devices that use 8-pin DIP ICs, when the upgraded IC is only available in
アズワン品番67-0360-46
Multicolor Buttons - 4-pack SPARKFUNMulticolor Buttons - 4-packSPARKFUN
599税込659
1個
33日以内出荷
DescriptionThis is a simple 4-pack of momentary, multicolor buttons, great for all sorts of projects! Unlike previous iterations of multicolor buttons, this pack's tactile switches are actually recessed into the housing so they don't accidentally fa
アズワン品番67-0425-47
Alligator Clip with Pigtail 4 Pack SPARKFUNAlligator Clip with Pigtail 4 PackSPARKFUN
1,298税込1,428
1個
欠品中
SparkFun Pi Wedge SPARKFUNSparkFun Pi WedgeSPARKFUN
4,898税込5,388
1個
33日以内出荷
DescriptionThis is the SparkFun Pi Wedge, a small board that connects to the 40-pin GPIO connector on the Raspberry Pi and breaks the pins out to breadboard-friendly arrangement and spacing, and even adds a couple of decoupling capacitors on the power
アズワン品番67-0419-89
Alligator Clip with Pigtail 10 Pack SPARKFUNAlligator Clip with Pigtail 10 PackSPARKFUN
3,198税込3,518
1個
33日以内出荷
DescriptionThis is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a hookup pigtail on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.Each alligator clip with pigtail cable has a wire length of 30cm(that's a little less than 1ft)and a male pin that easily inserts into a standard 0.1" connector. Each pack consists of five red cables and five white cables.
アズワン品番67-0420-34
micro:bit Edge Connector - PTH, Right Angle 80-pin SPARKFUNmicro:bit Edge Connector - PTH, Right Angle 80-pinSPARKFUN
849税込934
1個
33日以内出荷
DescriptionThe micro:bit Edge Connector allows you to expand the capabilities of the micro:bit development platform. This version of the connector features 80, right angle, PTH pins. Add this part to your board to create a handy way to swap out micro:bits for programming, while still providing reliable connections to all of their different pins!
アズワン品番67-0426-01
Crystal 32kHz SPARKFUNCrystal 32kHzSPARKFUN
579税込637
1個
33日以内出荷
DescriptionStandard 'Watch' or Real-Time-Clock crystal. 32.768kHz means it is precisely half of a 16-bit counter. Start counting at 0x8000(or 32768). When the counter rolls over from 65535 to 0, then you know that exactly one second has passed. Reset the interrupt, reset the counter, and start counting again! Rated at 12.5pF load capacitance, 35K ohm max(18K ohm typical)series resistance, and +/- 20ppm stability. Small cylinder package.
アズワン品番67-0429-94
One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUNOne-Wire Ambient Temperature Sensor - MAX31820SPARKFUN
1,598税込1,758
1個
33日以内出荷
DescriptionThe MAX31820 ambient temperature sensor provides 9-bit to 12-bit Celsius temperature measurements with ±0.5℃ accuracy over a +10℃ to +45℃ temperature range. Over its entire -55℃ to +125℃ operating range, the device has ±2.0℃ accuracy.The device communicates over a one-wire bus that, by definition, requires only one data line(and ground)for communication with a central microprocessor. In addition, the device can derive power directly from the data line, eliminating the need for an external power supply. Requiring so few pins enables the device to be placed in a 3-pin TO-92 package. The form factor of this package allows the device to be placed above the board and thus measure the ambient temperature of a system, as opposed to the board temperature that a surface-mount package would measure.Each MAX31820 has a unique 64-bit serial code, which allows multiple MAX31820 devices to function on the same one-wire bus. Therefore, it is simple to use one microprocessor to control many devices distributed over a large area.FeaturesUnique one-wire interface requires only one port pin for communicationEach device has a unique 64-bit serial code stored in onboard ROMMultidrop capability simplifies distributed temperature-sensing applicationsRequires no external componentsCan be powered from data line; 3.0V to 3.7V power-supply rangeMeasures temperatures from -55℃ to +125℃±0.5℃ accuracy from +10℃ to +45℃Thermometer resolution is user-selectable from 9 bits to 12 bitsConverts temperature to 12-bit digital word in 750ms(Max)User-definable nonvolatile(NV)alarm settingsAlarm search command identifies and addresses devices whose temperature is outside programmed limits(Temperature Alarm Condition)Available in 3-pin TO-92 packageTO-92 package allows measurement of ambient temperatureSoftware compatible with the DS1822 and DS18B20
アズワン品番67-0426-62
SparkFun Qwiic Scale - NAU7802 SPARKFUNSparkFun Qwiic Scale - NAU7802SPARKFUN
5,698税込6,268
1個
33日以内出荷
DescriptionThe SparkFun Qwiic Scale is a small breakout board for the NAU7802 that allows you to easily read load cells to accurately measure the weight of an object. By connecting the board to your microcontroller you will be able to read the change
アズワン品番67-0426-97
SparkFun MicroMod Machine Learning Carrier Board SPARKFUNSparkFun MicroMod Machine Learning Carrier BoardSPARKFUN
7,098税込7,808
1個
33日以内出荷
DescriptionThe MicroMod Machine Learning Carrier Board combines some of the features of our SparkFun Edge Board and SparkFun Artemis boards, but allows you the freedom to explore with any processor in the MicroMod lineup without the need for a centra
アズワン品番67-0423-04
SparkFun RFM69 Breakout 915MHz SPARKFUNSparkFun RFM69 Breakout 915MHzSPARKFUN
4,498税込4,948
1個
33日以内出荷
DescriptionThis is the SparkFun RFM69 Breakout, a small piece of tech that breaks out all the pins available on the RFM69HCW module as well as making the transceiver easy to use. The RFM69HCW is an inexpensive and versatile radio module that operates
アズワン品番67-0429-32
SparkFun Sound Detector with Headers SPARKFUNSparkFun Sound Detector with HeadersSPARKFUN
3,998税込4,398
1個
33日以内出荷
DescriptionThe SparkFun Sound Detector is a small and very easy-to-use audio sensing board with three different outputs. The Sound Detector not only provides an audio output, but also a binary indication of the presence of sound and an analog represe
アズワン品番67-0426-65
Zrn Coated Flat Cutter - 0.125" Diameter, #102Z 2 Pack SPARKFUNZrn Coated Flat Cutter - 0.125" Diameter, #102Z 2 PackSPARKFUN
12,980税込14,278
1個
33日以内出荷
DescriptionThis is a two pack of Zrn coated flat mills from Carbide 3D that are perfect for fabricating with aluminum. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters reall
アズワン品番67-0428-50
JST Right-Angle Connector - SMD 2-Pin Black SPARKFUNJST Right-Angle Connector - SMD 2-Pin BlackSPARKFUN
329税込362
1個
33日以内出荷
DescriptionThis is a two pin, compact surface mount JST connector. We really like the solid locking feeling and high current rating on these small connectors. We use these all the time as battery connectors.
アズワン品番67-0425-09