カテゴリ

  • 学童・教育用品(4)
  • 制御機器(1)
  • 空調・電設資材(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(3)
  • エレコム(32)
  • ノーブランド(5)
  • NOK(115)
  • 東京コスモス電機(16)
  • 三和[店舗什器・備品](2)
  • オーナンバ(8)
  • 日東電工(14)
  • SMC(389)
  • 平野商会(1)
  • Mogura VR(1)
  • (1,005)
  • ニッサン(688)
  • 大見工業(481)
  • Panasonic(パナソニック)(344)
  • CKD(334)
  • ブロードウォッチ(294)
  • 三木プーリ(257)
  • HARLEY-DAVIDSON(213)
  • YAMAHA(ヤマハ)(206)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「VR」の検索結果

特価
本日3月7日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
Schottky Diode SPARKFUNSchottky DiodeSPARKFUN
109税込120
1個
7日以内出荷
仕様●VR[V]:40V●Io[A]:1.0A●パッケージ:DO-41●内部回路:1回路アズワン品番67-0453-17
Miniature Solar Cell - BPW34 SPARKFUNMiniature Solar Cell - BPW34SPARKFUN
529税込582
1個
33日以内出荷
仕様●波長:900nm●ダイオードタイプ:Si PIN●Vr[V]:60V●動作温度:-40℃~100℃アズワン品番67-0454-44
AVR Programming Cable SPARKFUNAVR Programming CableSPARKFUN
649税込714
1個
33日以内出荷
DescriptionThis is a handy AVR programming cable that incorporates both the 10-pin and 6-pin ISP programming interfaces.Cable is about 12" long and mates with pins on 1/10in centers.
アズワン品番67-0420-25
AVR 8 Pin 20MHz 8K 4A/D - ATtiny85 SPARKFUNAVR 8 Pin 20MHz 8K 4A/D - ATtiny85SPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionAtmel's itty-bitty ATtiny85 8-Bit Processor. 8K of program space, 6 I/O lines, and 4-channel 10 bit ADC. Runs up to 20MHz with external crystal. Package can be programmed in circuit.
アズワン品番67-0430-03
SparkFun 20x4 SerLCD - RGB Backlight Qwiic SPARKFUNSparkFun 20x4 SerLCD - RGB Backlight QwiicSPARKFUN
13,980税込15,378
1個
欠品中
DescriptionThe SparkFun SerLCD is an AVR-based, serial enabled LCD that provides a simple and cost effective solution for adding a 20x4 Black on RGB Liquid Crystal Display into your project. We've seriously overhauled the PCB design on the back of th
アズワン品番67-0425-02