カテゴリ

  • 学童・教育用品(126)
  • 制御機器(5)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(4)
  • 日野自動車(47,269)
  • メディアカバーマーケット(1,037)
  • NAKANO(900)
  • CHINO(チノー)(465)
  • SHINANO(信濃機販)(441)
  • 日之出化成(174)
  • 修理(166)
  • 用美(ヤマコー)(115)
  • MAD MAX(マッドマックス)(61)
  • 三菱ふそう(57)
  • RS PRO(52)
  • シュナイダーエレクトリック(50)
  • EBM(江部松商事)(46)
  • 池川木材工業(44)
  • JET INOUE(ジェットイノウエ)(36)
  • StarTech.com(33)
  • GMB(32)
  • Koyo(光洋シーリングテクノ)(29)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hino」の検索結果

132件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
Resistor 220 Ohm 1/4th Watt PTH SPARKFUNResistor 220 Ohm 1/4th Watt PTHSPARKFUN
109税込120
1個
5日以内出荷
DescriptionThis is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).Note:Sold as singles.FeaturesTolerance:±5%Power(Watts):0.25W, 1/4WComposition:Carbon FilmFeatures:Flame Retardant Coating, SafetyTemperature Coefficient:0/ -400ppm/℃Operating Temperature:-55℃ ~ 155℃Package / Case:AxialSize / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)Number of Terminations:2Resistance:220 Ohms
アズワン品番67-0421-76
Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUNBreadboard to Cable - Pitch(Single Connector) DDシリーズSPARKFUN
239税込263
1個
33日以内出荷
DescriptionNote:Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide support on any aspect of these items.Features28 AWG
アズワン品番67-0422-05
ArduinoMega 2560 R3 SPARKFUNArduinoMega 2560 R3SPARKFUN
18,980税込20,878
1個
33日以内出荷
DescriptionArduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.The other is a not connected and is reserved for future purposes.The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!FeaturesATmega2560 microcontrollerInput voltage - 7-12V54 Digital I/O Pins(14 PWM outputs)16 Analog Inputs256k Flash Memory16Mhz Clock Speed
アズワン品番67-0349-13
Chip Quik No-Clean Flux Pen - 10mL SPARKFUNChip Quik No-Clean Flux Pen - 10mLSPARKFUN
3,298税込3,628
1個
欠品中
DescriptionDo you need help soldering a difficult project, reworking a botched pin or just making your life easier? This 10mL no-clean flux pen from Chip Quik(R)is great for all of your solder, desolder, rework and reflow purposes! For those of you unfamiliar, flux is a handy substance that prevents beading of the solder and helps the solder flow cleanly onto the parts you are soldering. This is a must-have tool for any hobbyist's workbench.Each of these flux pens can be used in leaded and lead-free applications and is VOC, halide and rosin free --- making it RoHS II and REACH compliant. Since this is a "no-clean" style flux, you won't have to worry about any sort of conductivity issues associated with it interfering with your board or project. However, it is advisable to still clean whatever you are using this flux pen on with basic isopropyl alcohol(IPA), because a clean board is a happy board!Note:It isn't recommended to use this flux with solder that has a water-soluble or rosin flux core in scenarios that require your boards operate at a high reliability rate. At a hobbyist level you should have no issues.FeaturesFlux Type:No-Clean Liquid Flux(for leaded and lead-free applications)Flux Classification:INM0Packaging:10mL PenShelf Life:Refrigerated >24 months; Unrefrigerated >24 months
仕様●RoHS:2022/03/25時点アズワン品番67-0428-26
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUNSparkFun GPS Breakout - NEO-M9N, SMA QwiicSPARKFUN
22,980税込25,278
1個
33日以内出荷
DescriptionThe SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun NEO-M9N GPS GuideFeaturesIntegrated SMA connector for use with antenna of your choice92-Channel GNSS Receiver1.5m Horizontal Accuracy25Hz Max Update Rate(four concurrent GNSS)Time-To-First-Fix:Cold:24sHot:2sMax Altitude:80,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~31mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
SparkFun Arduino ProtoShield - Bare PCB SPARKFUNSparkFun Arduino ProtoShield - Bare PCBSPARKFUN
1,998税込2,198
1個
欠品中
DescriptionThe SparkFun Arduino ProtoShield is a bare PCB with no attached or included parts that lets you customize your own Arduino shield using whatever circuit you can come up with! You will even be able to test your circuit or project to make sur
アズワン品番67-0422-24
Teensy Arduino Shield Adapter SPARKFUNTeensy Arduino Shield AdapterSPARKFUN
4,798税込5,278
1個
33日以内出荷
DescriptionThe Teensy is an amazing and compact development platform in breadboard friendly form factor, but what if you could incorporate it into the Arduino architecture? The Teensy Arduino Shield Adapter allows you to attach your Teensy and utilize your favorite Arduino shields without the requirement of breadboard or any complicated wiring. Needless to say, the Teensy Arduino Shield Adapter is useful tool for upgrading all of your existing Arduino projects to more powerful controller!As we stated before, the Teensy Arduino Shield Adapter provides basic Arduino compatibility with your run-of-the-mill shield but there are few other fun features that we've added on, as well. These features include Real Time Clock(RTC)battery, JST battery connector, 4-12V barrel jack connector, an ICSP header, and more. Because this board is simply an adapter, there is no special programming required to start working with the adapter. You will, however, need to program the Teensy for any Arduino shield you'd like to work with.While the adapter design can fit the Teensy LC footprint, it has been designed to fully utilize the features of the Teensy 3.1. Not all of the features available on the adapter are compatible with the LC so please be sure to check the Hookup Guide in theDocumentssection below to ensure functionality for your project. Please keep in mind that this adapter may be incompatible with some 5V Arduino shields. Please check our hookup guide for more information.Note:The Teensy Arduino Shield Adapter comes as kit and will need to be soldered together.Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.FeaturesArduino R3 InterfaceReal Time Clock BatteryJST Battery ConnectorBarrel JackI2C JumpersICSP HeaderDAC Pin Header
アズワン品番67-0424-36
Arduino Nano Stackable Header Kit SPARKFUNArduino Nano Stackable Header KitSPARKFUN
849税込934
1個
欠品中
DescriptionThese stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.Note:Soldering is required for functionality and physical attachment to a shield or board.
アズワン品番67-0425-81
Zrn Single Flute - 0.125" Diameter, #274Z SPARKFUNZrn Single Flute - 0.125" Diameter, #274ZSPARKFUN
10,980税込12,078
1個
33日以内出荷
DescriptionThese flat mills are perfect for roughing or machining flat or prismatic parts.If you've got a Nomad or Shapeoko, these are great cutters for cutting plastic and aluminum.All of our cutters are manufactured here in the US and begin life as a blank of US carbide. There's nothing imported here!Note:If you have or are purchasing a Shapeoko, please be sure you are purchasing a precision collet and nut to be able to use these cutters.FeaturesCutting Diameter:.125"Cutting Length:.5"Shank Diameter:.125"
アズワン品番67-0428-76
Zrn Coated Single Flute - 0.25" Diameter, #278Z SPARKFUNZrn Coated Single Flute - 0.25" Diameter, #278ZSPARKFUN
14,980税込16,478
1個
33日以内出荷
DescriptionThese flat mills are perfect for roughing or machining flat or prismatic parts.If you've got a Nomad or Shapeoko, these are great cutters for cutting plastic and aluminum.All of our cutters are manufactured here in the US and begin life as a blank of US carbide. There's nothing imported here!Note:If you have or are purchasing a Nomad, please be sure you are purchasing a .25" collet and nut to be able to use these cutters.FeaturesCutting Diameter:.250"Cutting Length:.75"Shank Diameter:.250"
アズワン品番67-0428-77
Shapeoko Endmill Starter Pack SPARKFUNShapeoko Endmill Starter PackSPARKFUN
69,980税込76,978
1個
33日以内出荷
DescriptionJust bought your machine and not sure what endmills you should get? The Shapeoko Endmill Starter Pack is for you! It contains variety of the most popular endmills used on the Shapeoko to get you going on variety of projects.
アズワン品番67-0428-80
40 Pin 0.5mm FPC, SMD, Both Sides SPARKFUN40 Pin 0.5mm FPC, SMD, Both SidesSPARKFUN
219税込241
1個
欠品中
DescriptionThis is a 40-pin surface mount FPC(Flat Printed Circuit)connector. Nothing too fancy here, except that it can be plugged in either way - contacts up or down. This is useful for manufacturers because they only have to keep one item in stock. It is useful for consumers because they can use one connector to fit in multiple orientations.This product fits the 1.77 TFT LCD Display 160x128 RGB - 3 Wire and thanks to its dual-sided nature you can use it upside down or all-around.TFT Display Not IncludedThis product mates and is pictured with the 1.8in. TFT LCD 160x128 RGBFeatures40 pins0.5mm pitchTop/bottom side contacts(both)Locking
アズワン品番67-0425-59
SparkFun Qwiic Shield for Arduino Nano SPARKFUNSparkFun Qwiic Shield for Arduino NanoSPARKFUN
1,698税込1,868
1個
33日以内出荷
DescriptionThe SparkFun Qwiic Shield for Arduino Nano provides you with a quick and easy way to enter into SparkFun's Qwiic ecosystem with your Arduino Nano board. The Qwiic shield connects the I2C bus(GND, 3.3V, SDA and SCL)on your Arduino Nano to
アズワン品番67-0423-12
LED - Green with Resistor 5mm 25 pack SPARKFUNLED - Green with Resistor 5mm 25 packSPARKFUN
3,898税込4,288
1個
33日以内出荷
DescriptionYou don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 green 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 3.0V to 5V to help make your next project shine!Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.FeaturesOperating Voltage Range:3.0V-5.0VStandard Size - T1 3/4 5mmBrightness:15000-20000 MCDColor:520-525 NM
アズワン品番67-0421-06
Latch Terminals - 5mm Pitch 4-Pin SPARKFUNLatch Terminals - 5mm Pitch 4-PinSPARKFUN
549税込604
1個
33日以内出荷
DescriptionYou'll have no need for a screwdriver with this terminal! This is a 4-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.FeaturesLatch Terminal5mm Pitch4-PinTin Plated Brass Terminals18-22AWG Wire RangeOperation Temperature:-55℃~+100℃
アズワン品番67-0425-80
Latch Terminals - 5mm Pitch 3-Pin SPARKFUNLatch Terminals - 5mm Pitch 3-PinSPARKFUN
509税込560
1個
33日以内出荷
DescriptionYou'll have no need for a screwdriver with this terminal! This is a 3-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.FeaturesLatch Terminal5mm Pitch3-PinTin Plated Brass Terminals18-22AWG Wire RangeOperation Temperature:-55℃~+100℃
アズワン品番67-0425-79
LED - Red with Resistor 5mm 25 pack SPARKFUNLED - Red with Resistor 5mm 25 packSPARKFUN
4,298税込4,728
1個
欠品中
DescriptionYou don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 red 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 2.0V to 5V to help make your next project shine!Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.FeaturesOperating Voltage Range:2.0V-5.0VStandard Size - T1 3/4 5mmBrightness:2000-3000 MCDColor:620-625 NM
アズワン品番67-0421-03
LED - Yellow with Resistor 5mm 25 pack SPARKFUNLED - Yellow with Resistor 5mm 25 packSPARKFUN
3,998税込4,398
1個
欠品中
DescriptionYou don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 yellow 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 2.0V to 5V to help make your next project shine!Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.FeaturesOperating Voltage Range:2.0V-5.0VStandard Size - T1 3/4 5mmBrightness:2000-2500 MCDColor:585-595 NM
アズワン品番67-0421-04
Latch Terminals - 5mm Pitch 2-Pin SPARKFUNLatch Terminals - 5mm Pitch 2-PinSPARKFUN
509税込560
1個
33日以内出荷
DescriptionYou'll have no need for a screwdriver with this terminal! This is a 2-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick en
アズワン品番67-0425-78
SparkFun Qwiic Shield for Arduino SPARKFUNSparkFun Qwiic Shield for ArduinoSPARKFUN
2,498税込2,748
1個
33日以内出荷
アズワン品番67-0422-46
Cable Carrier - 10x15mm 0.5m Length SPARKFUNCable Carrier - 10x15mm 0.5m LengthSPARKFUN
4,598税込5,058
1個
欠品中
DescriptionNo, this isn't a tank tread, this is a 0.5m long Cable Carrier with 10x15mm bits composing its main body and two screw fasteners at each end for efficient mounting. Sometimes called a "drag chain," each carrier can be used in projects with a large number of moving parts to protect internally installed cables, pipes, or tubes so they can be bent and moved while remaining protected. Cable carriers can most commonly been found in 3D printers and CNC machines but they can be used in any situation where you need cables or tubes to bend without risk of them being damaged or wearing out prematurely.This specific cable carrier offers inner dimensions of 10mm(height)by 15mm(wide), an outer width of 22mm, and a bend radius of 20mm. Additionally, these carriers are thin enough to fit into an Actobotics channel, making custom slide machines or other projects even easier to manage. Much like a chain, individual links can be added or removed to make custom lengths.FeaturesInner Bit Height:10mmInner Bit Width:15mmOuter Bit Height:14Outer Bit Width:22mmMinimum Bend Radius:20mmReinforced Nylon Structure
アズワン品番67-0426-29
Hydrogen Sulfide Gas Sensor - MQ-136 SPARKFUNHydrogen Sulfide Gas Sensor - MQ-136SPARKFUN
10,980税込12,078
1個
33日以内出荷
DescriptionThe MQ-136 is a Hydrogen Sulfide detection sensor with a sensing range of 1 - 200ppm. The sensing element is SnO2, which has lower conductivity in clean air. When H2S gas exists, the sensor's conductivity gets higher along with the gas con
アズワン品番67-0427-38
Ammonia Gas Sensor - MQ-137 SPARKFUNAmmonia Gas Sensor - MQ-137SPARKFUN
22,980税込25,278
1個
欠品中
DescriptionThe MQ-137 is an Ammonia(NH3)gas sensor from Winsen. The sensing element is SnO2, which has lower conductivity in clean air. When NH3(Ammonia)gas exists, the sensor's conductivity gets higher along with the gas concentration rising. A simpl
アズワン品番67-0427-39
SparkFun ProtoShield Kit SPARKFUNSparkFun ProtoShield KitSPARKFUN
4,998税込5,498
1個
33日以内出荷
DescriptionThe SparkFun ProtoShield Kit lets you customize your own Arduino shield using whatever circuit you can come up with and then test it to make sure everything is working the way it should! The SparkFun ProtoShield Kit is based off the Arduino R3's footprint that allows you to easily incorporate it with favorite Arduino-based device.One of our favorite features with this version of the ProtoShield Kit is the solderable-like breadboard prototyping area! Half of this area was designed with a breadboard in mind. On the underside of the shield you will be able to see open jumper pads between each through hole to make a connection like a breadboard. Once you add a component, simply add a solder jumper between holes to make a connection. For those that prefer the standard prototyping pads, we left the other side(near the BlueSMiRF and Serial UART ports)as is.We have also moved the prototype testing components(those used to make sure your circuit works effectively)off of the "mainland" of the shield and onto a ProtoSnap styled, removable PCB. On this test area you will find soldering areas for the two yellow 3mm LEDs(as well as pins to control and power them), two 330 Ohm resistors, a 10K Ohm resistor, and a pushbutton.Note:Since this product is a kit, assembly and a basic knowledge of soldering will be required. The SparkFun ProtoShield Kit does not come pre-assembled.Get Started With the SparkFun ProtoShield Kit GuideFeaturesArduino R3 FootprintSoldering KitSolderable-Like BreadboardBlueSMiRF or Comparable 6-pin PinsDetachable Test Area
アズワン品番67-0422-25
SparkFun Tinker Kit SPARKFUNSparkFun Tinker KitSPARKFUN
17,980税込19,778
1個
33日以内出荷
DescriptionThe SparkFun Tinker Kit(STK)is a great way to get started with programming and hardware interaction with the Arduino programming language. This latest version of the STK adds in the Qwiic functionality. Each SparkFun Tinker Kit includes
アズワン品番67-0424-87
Standard PCB Drill Set 10 Pieces SPARKFUNStandard PCB Drill Set 10 PiecesSPARKFUN
9,698税込10,668
1個
33日以内出荷
DescriptionThis is standard PCB Drill Set from Carbide 3D that supplies you with more options for drilling into copper clad on your Shapeoko or Nomad CNC machines. Each set includes three 0.5mm, five 0.7mm, and two 0.9mm PCB drills each with a 0.125"
アズワン品番67-0428-39
Alchitry Ft Element Board SPARKFUNAlchitry Ft Element BoardSPARKFUN
10,980税込12,078
1個
33日以内出荷
DescriptionMeet the Alchitry Ft Element Board! Alchitry Elements are expansion boards similar to Arduino shields or Raspberry Pi HATs that work with your Au and Au+ FPGA Development Boards. The Ft Element is equipped with four 50-pin board to board connectors on the underside and top of the board that snap to the Alchitry Au and Au(+)boards. It also adds a USB 3.0 200MB/s high speed interface to your Alchitry board stack via the USB-C connector.Please note that this board is only functional with the higher end Au Au+ FPGA Dev boards that feature the Xilinx Artix 7.Get Started with our Learning FPGA TutorialsFeaturesUSB-C connector w/ 200MB/s data rate to board to board connectorsFor use with projects that require data transfer rates greater than standard on board USB to serial 12Mbaud
アズワン品番67-0423-43
Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUNBreadboard to Cable - Pitch(Single Connector) DDシリーズSPARKFUN
239税込263
1個
33日以内出荷
DescriptionNote:Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide supp
アズワン品番67-0422-06
Nomad Threaded Table SPARKFUNNomad Threaded TableSPARKFUN
42,980税込47,278
1個
33日以内出荷
DescriptionIf you need more ways to hold material in your Nomad, this Threaded Table provides you with plenty of connection points. Each Nomad Threaded Table is approximately 8in by 8in(~203mm by ~203mm)and 1/2"(12.7mm)thick and contains 72 M6x1 threa
アズワン品番67-0428-35
Collet and Nut - 0.25in. ER-11 SPARKFUNCollet and Nut - 0.25in. ER-11SPARKFUN
9,698税込10,668
1個
33日以内出荷
DescriptionIf you'd like to use a larger tool in your Nomad, this collet and nut will let you use tools with a .25" shank. The extra collet nut included will let you quickly switch between collets without having to remove them from the collet nut.
アズワン品番67-0428-61
RF Link Transmitter - 315MHz SPARKFUNRF Link Transmitter - 315MHzSPARKFUN
1,698税込1,868
1個
33日以内出荷
DescriptionThese wireless transmitters work with our 315MHz receivers. They can easily fit into a breadboard and work well with microcontrollers to create a very simple wireless data link. Since these are only transmitters, they will only work communicating data one-way, you would need two pairs(of different frequencies)to act as a transmitter/receiver pair.Note:These modules are indiscriminate and will receive a fair amount of noise. Both the transmitter and receiver work at common frequencies and don't have IDs. Therefore, a method of filtering this noise and pairing transmitter and receiver will be necessary. The example code below shows such an example for basic operation. Please refer to the example code and links below for ways to accomplish a robust wireless data link.Features315MHz500ft range(given perfect conditions)4800bps data rate5V supply voltage
アズワン品番67-0430-46
SparkFun Beefy 3 - FTDI Basic Breakout SPARKFUNSparkFun Beefy 3 - FTDI Basic BreakoutSPARKFUN
5,798税込6,378
1個
33日以内出荷
DescriptionThis is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.
アズワン品番67-0430-06
LilyPad E-Sewing ProtoSnap SPARKFUNLilyPad E-Sewing ProtoSnapSPARKFUN
2,198税込2,418
1個
33日以内出荷
DescriptionThe LilyPad E-Sewing ProtoSnap is a great way to explore how buttons and switches behave in simple e-sewing circuits before crafting your project. Like other LilyPad ProtoSnap series boards, the individual pieces of the board are pre-wired --- allowing you to try out the function of the circuit before sewing. There is no programming required to use this ProtoSnap, and it can be used right away!The E-Sewing ProtoSnap includes three white LilyPad LEDs:two connected to a LilyPad Slide Switch and one connected to a LilyPad Button Board. A LilyPad Coin Cell Battery Holder with a CR2032 coin cell battery provides all the power you need for the circuit. All you need to do is design how you want your project to be laid out, and then snap everything apart!Note:A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.Note:Due to the requirements of shipping the included battery, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries cannot be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.Get Started with the LilyPad E-Sewing ProtoSnap Guide
アズワン品番67-0422-55
Shapeoko 4 XXL - Hybrid Table, No Router SPARKFUNShapeoko 4 XXL - Hybrid Table, No RouterSPARKFUN
849,800税込934,780
1個
33日以内出荷
DescriptionPlease note, these machines are built to order have an estimated lead time of 4 business days before shippingThis is the Shapeoko 4 XXL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine k
アズワン品番67-0428-93
SparkFun OpenLog with Headers SPARKFUNSparkFun OpenLog with HeadersSPARKFUN
6,898税込7,588
1個
欠品中
DescriptionThe SparkFun OpenLog with Headers is an open source data logger that works over a simple serial connection and supports microSD cards up to 64GB. The OpenLog can store or "log" huge amounts of serial data and act as a black box of sorts to store all the serial data that your project generates, for scientific or debugging purposes. This version of th OpenLog even includes pre-soldered headers for your convenience.The SparkFun OpenLog uses an ATmega328 running at 16MHz thanks to the onboard resonator. The OpenLog draws approximately 2-3mA in idle(nothing to record)mode. During a full record OpenLog can draw 10 to 20mA depending on the microSD card being used.All data logged by the OpenLog is stored on the microSD card. Any 512MB to 32GB microSD card should work. OpenLog supports both FAT16 and FAT32 SD formats.For even better performance the OpenLog Artemis is the tool you need, featuring logging speeds up to 500000bps.Get Started with the SparkFun OpenLog GuideFeaturesVCC Input:3.3V-12V(Recommended 3.3V-5V)Log to low-cost microSD FAT16/32 cards up to 32GBSimple command interfaceConfigurable baud rates(up to 115200bps)Preprogrammed ATmega328 and bootloaderFour SPI pogo pinsTwo LEDs indicate writing status2mA idle, 6mA at maximum recording ratePre-soldered Headers
アズワン品番67-0422-30
Raspberry Pi Zero Camera Cable SPARKFUNRaspberry Pi Zero Camera CableSPARKFUN
2,998税込3,298
1個
欠品中
DescriptionThe Raspberry Pi Zero and Zero W are both equipped with a smaller CSI(Camera Serial Interface)port than on a full-sized Raspberry Pi board --- luckily, that's where this cable can help! The Raspberry Pi Zero Camera Cable replaces the pre-existing camera module cable, allowing your Zero or Zero W light and imaging capabilities.This cable measures 15cm from end to end and can easily be swapped in and out.Note:This product only includes the CSI cable and doesNOTinclude a Raspberry Pi Camera Module. The module will need to be purchased separately.
アズワン品番67-0425-30
XBee 3 Module - U.FL Antenna SPARKFUNXBee 3 Module - U.FL AntennaSPARKFUN
8,698税込9,568
1個
33日以内出荷
DescriptionAfter years of popularity with the XBee Series 1 and XBee Series 2, we now have the XBee Series 3 which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules
アズワン品番67-0429-51
Nomad Flip Jig SPARKFUNNomad Flip JigSPARKFUN
42,980税込47,278
1個
33日以内出荷
DescriptionThe Nomad Flip Jig is a handy accessory for your Nomad 883 Pro that allows you to cut both sides of a part while maintaining perfect alignment. Each one of these jigs is precision machined to mount to the Nomad's table and uses the CNC's bu
アズワン品番67-0428-34