カテゴリ

  • 学童・教育用品(750)
  • 制御機器(317)
  • 電気材料(26)
  • はんだ関連・静電気対策用品(15)
  • 測定用品(12)
  • 空調・電設資材(9)
  • 科学研究・開発用品(6)
  • 医療(4)
  • 家電(4)
  • メカニカル部品(3)
  • パソコン/周辺機器(3)
  • バッテリー・電装(2)
  • 安全保護具(2)
  • 油圧機器・油圧ホース(2)
  • 冷暖房・換気設備・忌避剤(1)
  • 事務用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(8)
  • ホンダ(3,655)
  • オカムラ(岡村製作所)(3,488)
  • SKF(日本エスケイエフ)(2,699)
  • サンエス(2,016)
  • SMC(1,107)
  • YAMAHA(ヤマハ)(484)
  • KVK(423)
  • 三菱ふそう(392)
  • イトーキ(353)
  • MAZDA(マツダ)(353)
  • SW-MOTECH (エスダブリューモテック)(227)
  • Panasonic(パナソニック)(217)
  • KALBAS(178)
  • INAX(LIXIL)(169)
  • メディアカバーマーケット(165)
  • Festo(143)
  • 三菱(139)
  • KTM(132)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「kf」の検索結果

特価
本日3月28日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません
1,158件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Diode Small Signal - 1N4148 SPARKFUNDiode Small Signal - 1N4148SPARKFUN
80税込88
1個
当日出荷
降圧DC/DCコンバータ 5V/3A SPARKFUN降圧DC/DCコンバータ 5V/3ASPARKFUN
4,198税込4,618
1個
当日出荷
DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
デュアルモータードライバー基板 TB6612FNG搭載 SPARKFUNデュアルモータードライバー基板 TB6612FNG搭載SPARKFUN
3,998税込4,398
1個
当日出荷
出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
昇降圧DC/DCコンバータ 12V/3A SPARKFUN昇降圧DC/DCコンバータ 12V/3ASPARKFUN
7,698税込8,468
1個
当日出荷
DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Qwiic - NAU7802搭載 ロードセルアンプモジュール SPARKFUNQwiic - NAU7802搭載 ロードセルアンプモジュールSPARKFUN
4,798税込5,278
1個
当日出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
SparkFun XBee Explorer Dongle SPARKFUNSparkFun XBee Explorer DongleSPARKFUN
9,298税込10,228特価
1個
当日出荷から33日以内出荷
DescriptionThis is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed
仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
バイオメディカルセンサーパッド 10パック SPARKFUNバイオメディカルセンサーパッド 10パックSPARKFUN
2,498税込2,748
1個
5日以内出荷
寸法(mm)24 x 1アズワン品番64-5660-25
Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+ SPARKFUNRaspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+SPARKFUN
1,298税込1,428
1個
5日以内出荷
アズワン品番63-3035-82
SparkFun USB to RS-485 Converter SPARKFUNSparkFun USB to RS-485 ConverterSPARKFUN
6,798税込7,478
1個
5日以内出荷
アズワン品番63-3035-52
CAN-BUS Shield SPARKFUNCAN-BUS ShieldSPARKFUN
9,998税込10,998
1個
5日以内出荷
アズワン品番63-3008-54
SparkFun Logic Level Converter - Bi-Directional SPARKFUNSparkFun Logic Level Converter - Bi-DirectionalSPARKFUN
999税込1,099
1個
5日以内出荷
アズワン品番63-3035-71
Arduino Pro Mini328-3.3V/8MHz SPARKFUNArduino Pro Mini328-3.3V/8MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-64
Bus Pirate - v3.6a SPARKFUNBus Pirate - v3.6aSPARKFUN
10,980税込12,078
1個
5日以内出荷
アズワン品番63-3008-53
Battery Holder - 1x18650 wire leads SPARKFUNBattery Holder - 1x18650 wire leadsSPARKFUN
379税込417
1個
5日以内出荷
寸法(mm)Holder:74.5 x 21.5 x 17.7(2.93" x 0.84" x 0.69")全長(mm)379.3(14.9")アズワン品番63-3035-80
MyoWare用センサーケーブル 3個の電極パッド付き SPARKFUNMyoWare用センサーケーブル 3個の電極パッド付きSPARKFUN
2,798税込3,078
1個
欠品中
アズワン品番64-5659-73
Arduino Pro Mini328-5V/16MHz SPARKFUNArduino Pro Mini328-5V/16MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-63
microSD Shield SPARKFUNmicroSD ShieldSPARKFUN
4,698税込5,168
1個
5日以内出荷
アズワン品番63-3141-84
XBeeExplorerUSB SPARKFUNXBeeExplorerUSBSPARKFUN
8,598税込9,458
1個
5日以内出荷
XBeeモジュールをパソコンにUSB接続可能にする基板です。USB-シリアル変換LSI、FT231XとXBeeモジュール用の3.3V電源を5VのUSBバスパワーから得るためのレギュレーターICを搭載しています。単純に2.54mmピッチのブレッドボードに搭載可能なピッチ変換基板としても機能しXBeeモジュールのすべてのピンがピンヘッダー実装用のスルーホールに接続されています。(ピンヘッダーは実装されていません。)このボードとminiーUSB接続ケーブル、パソコンがあればX-CTUでのセットアップが可能となりXBeeモジュールを動作させることができます。
アズワン品番63-3153-82
非ラッチ型ホール効果センサーAH1815 SPARKFUN非ラッチ型ホール効果センサーAH1815SPARKFUN
289税込318
1個
5日以内出荷
電源電圧(V)2.5~5.5機能マイクロパワースリープ:8μA@3Vアズワン品番64-5660-31動作温度範囲(℃)-40~+125
アジャスタブルLiPo充電器 SPARKFUNアジャスタブルLiPo充電器SPARKFUN
3,598税込3,958
1個
5日以内出荷
電源電圧(V)3.75~6充電時電流(mA)15~500アズワン品番64-5660-12
バック-ブーストコンバータモジュール SPARKFUNバック-ブーストコンバータモジュールSPARKFUN
3,898税込4,288
1個
5日以内出荷
出力電圧(V)2.5~9(調整可能)、選択可能な出力電圧:3.3、5、カスタムアズワン品番64-5659-81入力電圧範囲(V)3~16動作温度範囲(℃)-40~+125
パン/チルト機能用ブラケットキット SPARKFUNパン/チルト機能用ブラケットキットSPARKFUN
3,298税込3,628
1個
欠品中
アズワン品番64-5660-18
Mono Audio Amp Breakout - TPA2005D1 SPARKFUNMono Audio Amp Breakout - TPA2005D1SPARKFUN
2,798税込3,078
1個
5日以内出荷
電源電圧(V)2.5~5.5アズワン品番63-3045-99
Pro Micro 3.3V/8MHz SPARKFUNPro Micro 3.3V/8MHzSPARKFUN
5,598税込6,158
1個
5日以内出荷
寸法(mm)33×17.8アズワン品番64-5659-84
SparkFun Serial Basicブレークアウトボード CH340C搭載 SPARKFUNSparkFun Serial Basicブレークアウトボード CH340C搭載SPARKFUN
2,898税込3,188
1個
5日以内出荷
アズワン品番64-5659-93
XBee Shield SPARKFUNXBee ShieldSPARKFUN
5,798税込6,378
1個
5日以内出荷
Arduino ワイヤレスプロトシールドやArduino ワイヤレスSDシールド同様、Arduino-XBeeモジュール間のロジックレベル変換をしてくれます。(MOSFET使用)XBee無線モジュールは付属しません。
アズワン品番63-3141-79
SparkFun gamer:bit SPARKFUNSparkFun gamer:bitSPARKFUN
2,098税込2,308
1個
5日以内出荷
gamer:bitは、ファミコンに似たボタンと外部入力用のポートを追加するための拡張基板です。エッジコネクタでmicro:bitと簡単に接続できます。ボードの左側には4方向のDパッド、ボードの右側には2つのアクションボタンが装備されています。中央のmicro:bitの2つのプッシュボタンは、スタートとセレクトとして機能します。micro:bitは、英国放送協会(BBC)が小学生の教育を目的に開発した超小型のマイコンボードです。
アズワン品番63-3043-90
ラッチロック式ソレノイド 12V SPARKFUNラッチロック式ソレノイド 12VSPARKFUN
4,698税込5,168
1個
欠品中
質量(kg)0.16電源電圧(V)12ワイヤー長(mm)250、2ピンオスJSTコネクタで終端起動時間(秒)1~10秒サイズ(mm)41.5×54.5×30、ロックピン:10アズワン品番64-5660-21消費電流600mA
SparkFun USB Mini-B Breakout SPARKFUNSparkFun USB Mini-B BreakoutSPARKFUN
849税込934
1個
5日以内出荷
SparkFun microB USB Breakout SPARKFUNSparkFun microB USB BreakoutSPARKFUN
849税込934
1個
5日以内出荷
ATX Power Supply Connector - Right Angle SPARKFUNATX Power Supply Connector - Right AngleSPARKFUN
629税込692
1個
5日以内出荷
仕様●ピン数:-●メス/オス:-●列数:-●ピンピッチ:-●向き:-●プロファイル(標準/低背):-●シリーズ名:ATX●正式型番:-●ピン数:-アズワン品番68-2029-05
LED - 3mm Cycling RGB slow SPARKFUNLED - 3mm Cycling RGB slowSPARKFUN
179税込197
1個
5日以内出荷
SparkFun Qwiic micro:bitブレイクアウトボード ヘッダー付き SPARKFUNSparkFun Qwiic micro:bitブレイクアウトボード ヘッダー付きSPARKFUN
1,798税込1,978
1個
5日以内出荷
micro:bit用の機能拡張ボードmicro:bitに接続して、機能を拡張するためのボードです。micro:bit本体には3つのデジタル/アナログ入出力リングがありますが、21本のGPIO端子すべてと電源端子、グランド端子にアクセスできるようになります。ヘッダーが最初から付いているので、はんだ付けする必要はありません。【ご注意】※micro:bit本体は含まれていません。
アズワン品番67-0430-67
Pro Micro 5V/16MHz SPARKFUNPro Micro 5V/16MHzSPARKFUN
6,798税込7,478
1個
5日以内出荷
寸法(mm)33×17.8アズワン品番64-5659-85
汎用メタルギア小型サーボ SPARKFUN汎用メタルギア小型サーボSPARKFUN
5,998税込6,598
1個
欠品中
6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。
寸法(mm)28.8×13.8×30.2質量(g)20電源電圧(V)4.8~6.0速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V)ワイヤー長(mm)180アズワン品番64-5660-20回転角度(°)160トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
MIDIシールド SPARKFUNMIDIシールドSPARKFUN
6,998税込7,698
1個
5日以内出荷
セット内容SparkFun MIDI Shield PCB、2×5-pin DIN conectors、2×10K rotary potentiometer、3×12mm tactile pushbutton switchesアズワン品番63-3112-41
SparkFun LiPo Charger Basic - Micro-USB SPARKFUNSparkFun LiPo Charger Basic - Micro-USBSPARKFUN
2,698税込2,968
1個
5日以内出荷
アズワン品番63-3035-55
...