カテゴリ

  • 学童・教育用品(784)
  • 制御機器(224)
  • 電気材料(15)
  • 測定用品(12)
  • 空調・電設資材(10)
  • はんだ関連・静電気対策用品(8)
  • 科学研究・開発用品(6)
  • 医療(4)
  • 家電(4)
  • メカニカル部品(3)
  • バッテリー・電装(2)
  • 安全保護具(2)
  • 油圧機器・油圧ホース(2)
  • パソコン/周辺機器(2)
  • 冷暖房・換気設備・忌避剤(1)
  • 事務用品(1)
  • 作業工具(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(1)
  • RK JAPAN(43)
  • コフロック(29)
  • GSK(2)
  • RK TAKASAGO CHAIN(24)
  • 三菱ふそう(7,238)
  • ホンダ(5,175)
  • SMC(2,497)
  • KTM(1,375)
  • ミツビシ(1,331)
  • 日本理化学器械(NRK)(1,287)
  • ParkerTAIYO(929)
  • BMW(813)
  • Scorpion (スコーピオン)(502)
  • RS PRO(495)
  • GPR Exhaust (ジーピーアールエキゾースト)(467)
  • KOA(441)
  • ParkTool(パークツール)(412)
  • エレコム(399)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
RoHS10物質対応
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rk」の検索結果

関連キーワード
1,081件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Diode Small Signal - 1N4148 SPARKFUNDiode Small Signal - 1N4148SPARKFUN
80税込88
1個
当日出荷
降圧DC/DCコンバータ 5V/3A SPARKFUN降圧DC/DCコンバータ 5V/3ASPARKFUN
4,198税込4,618
1個
当日出荷
DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
昇降圧DC/DCコンバータ 12V/3A SPARKFUN昇降圧DC/DCコンバータ 12V/3ASPARKFUN
7,698税込8,468
1個
当日出荷
DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
Qwiic - NAU7802搭載 ロードセルアンプモジュール SPARKFUNQwiic - NAU7802搭載 ロードセルアンプモジュールSPARKFUN
4,798税込5,278
1個
当日出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Raspberry Pi HQ Camera Lens - 16mm Telephoto SPARKFUNRaspberry Pi HQ Camera Lens - 16mm TelephotoSPARKFUN
3,998税込4,398特価
1個
当日出荷から33日以内出荷
DescriptionThis is the 16mm C-mount telephoto lens from CGL Electronics Co. Ltd. for use with the Raspberry Pi HQ Camera Module. The lens produces a 10MP picture in a 1in image format and is easily interchangeable using the thumb screw and adapter inc
アズワン品番67-0427-28
デュアルモータードライバー基板 TB6612FNG搭載 SPARKFUNデュアルモータードライバー基板 TB6612FNG搭載SPARKFUN
4,198税込4,618
1個
5日以内出荷
出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
Arduino Pro Mini328-5V/16MHz SPARKFUNArduino Pro Mini328-5V/16MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-63
バイオメディカルセンサーパッド 10パック SPARKFUNバイオメディカルセンサーパッド 10パックSPARKFUN
2,498税込2,748
1個
5日以内出荷
寸法(mm)24 x 1アズワン品番64-5660-25
FTDI Basic Breakout-3.3V USB-シリアルアダプター SPARKFUNFTDI Basic Breakout-3.3V USB-シリアルアダプターSPARKFUN
5,298税込5,828
1個
5日以内出荷
内容:電源電圧が3.3VのArduinoPro、mini、LilyPad用のUSB-シリアル変換基板。自動リセットに対応したArduinoに使用可能で、スケッチの書込みごとにリセットスイッチを押す必要がありません。電源電圧が5Vに対応した商品もございます。【注】電源電圧が5VのArduino製品(ProやPro Miniの16MHzで動作するもの)には使えませんのでご注意ください。
アズワン品番63-3123-97
Arduino Pro Mini328-3.3V/8MHz SPARKFUNArduino Pro Mini328-3.3V/8MHzSPARKFUN
3,198税込3,518
1個
5日以内出荷
Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-64
Battery Holder - 1x18650 wire leads SPARKFUNBattery Holder - 1x18650 wire leadsSPARKFUN
379税込417
1個
5日以内出荷
寸法(mm)Holder:74.5 x 21.5 x 17.7(2.93" x 0.84" x 0.69")全長(mm)379.3(14.9")アズワン品番63-3035-80
非ラッチ型ホール効果センサーAH1815 SPARKFUN非ラッチ型ホール効果センサーAH1815SPARKFUN
289税込318
1個
5日以内出荷
電源電圧(V)2.5~5.5機能マイクロパワースリープ:8μA@3Vアズワン品番64-5660-31動作温度範囲(℃)-40~+125
Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+ SPARKFUNRaspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+SPARKFUN
1,298税込1,428
1個
5日以内出荷
アズワン品番63-3035-82
SparkFun USB to RS-485 Converter SPARKFUNSparkFun USB to RS-485 ConverterSPARKFUN
6,798税込7,478
1個
5日以内出荷
アズワン品番63-3035-52
CAN-BUS Shield SPARKFUNCAN-BUS ShieldSPARKFUN
9,998税込10,998
1個
予約販売
アズワン品番63-3008-54
Pro Micro 5V/16MHz SPARKFUNPro Micro 5V/16MHzSPARKFUN
6,798税込7,478
1個
5日以内出荷
寸法(mm)33×17.8アズワン品番64-5659-85
汎用メタルギア小型サーボ SPARKFUN汎用メタルギア小型サーボSPARKFUN
5,998税込6,598
1個
予約販売
6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。
寸法(mm)28.8×13.8×30.2質量(g)20電源電圧(V)4.8~6.0速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V)ワイヤー長(mm)180アズワン品番64-5660-20回転角度(°)160トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
MIDIシールド SPARKFUNMIDIシールドSPARKFUN
6,998税込7,698
1個
5日以内出荷
セット内容SparkFun MIDI Shield PCB、2×5-pin DIN conectors、2×10K rotary potentiometer、3×12mm tactile pushbutton switchesアズワン品番63-3112-41
SparkFun LiPo Charger Basic - Micro-USB SPARKFUNSparkFun LiPo Charger Basic - Micro-USBSPARKFUN
2,698税込2,968
1個
5日以内出荷
アズワン品番63-3035-55
AruduinoPro328-3.3V/8MHz SPARKFUNAruduinoPro328-3.3V/8MHzSPARKFUN
4,798税込5,278
1個
5日以内出荷
入力電圧(V)3.35~12電源電圧(V)3.3アズワン品番63-3124-99アナログ入力6Pins
Gas Sensor Breakout Board SPARKFUNGas Sensor Breakout BoardSPARKFUN
379税込417
1個
5日以内出荷
適合センサMQ-3アズワン品番63-3046-07
LiPo Charger/Booster LiPo充電器 SPARKFUNLiPo Charger/Booster LiPo充電器SPARKFUN
5,198税込5,718
1個
5日以内出荷
出力ブースター:5V、1A充電時電流(mA)microUSB、500アズワン品番64-5660-13
3軸加速度センサーH3LIS331DLブレークアウトボード SPARKFUN3軸加速度センサーH3LIS331DLブレークアウトボードSPARKFUN
5,198税込5,718
1個
5日以内出荷
仕様低電圧対応I/O:1.8Vで動作電源電圧(V)2.16~3.6インターフェースI2C、SPI耐衝撃性能10000gモード超低消費電力モード:10μA(min)アズワン品番64-5660-29フルスケール±100g/±200g/±400gを動的に選択可能
LiPo Charger Plus LiPo充電器 SPARKFUNLiPo Charger Plus LiPo充電器SPARKFUN
3,098税込3,408
1個
5日以内出荷
充電電流(A)最大1(プログラム可能な)アズワン品番64-5660-15電圧調整範囲(V)4.2+0.75%供給電圧(V)3.75~6
MI:pro Case for micro:bit SPARKFUNMI:pro Case for micro:bitSPARKFUN
1,398税込1,538
1個
5日以内出荷
MI:proは、micro:bit用のシンプルでコンパクトな保護ケースです。micro:bitのすべてのボタンとポートにアクセスできます。micro:bitの背面パッドを誤って短絡させるのを防ぐことができます。micro:bitは、英国放送協会(BBC)が小学生の教育を目的に開発し
仕様●セット内容●フロントプレート×1枚●背面プレート×1枚●中間プレート×2枚●M3ナイロンねじ×4個●M3ナイロンナット×4個●※micro:bit本体は付属しておりません。●組み立てるにはマイナスドライバーが必要です。アズワン品番67-0479-24
ロジックレベル変換モジュール SPARKFUNロジックレベル変換モジュールSPARKFUN
5,098税込5,608
1個
5日以内出荷
寸法(mm)28.5×26アズワン品番64-5660-14
USBLiPolyCharger-SingleCell SPARKFUNUSBLiPolyCharger-SingleCellSPARKFUN
4,898税込5,388
1個
5日以内出荷
USBLiPolyCharger-SingleCell充電速度が速い。500mA、または100mAで3.7Vリポ電池を充電。LEDフットプリント、USB入力、SYS OUTとBATTのIN、バレル・ジャック用プリインストールJSTコネクタ。使用後の接続切断不要。
アズワン品番63-3153-47
MyoWare用センサーケーブル 3個の電極パッド付き SPARKFUNMyoWare用センサーケーブル 3個の電極パッド付きSPARKFUN
2,798税込3,078
1個
予約販売
アズワン品番64-5659-73
電流センサーACS723ブレークアウトボード SPARKFUN電流センサーACS723ブレークアウトボードSPARKFUN
3,698税込4,068
1個
予約販売
アズワン品番64-5660-27
USB Type-Cブレークアウトボード SPARKFUNUSB Type-CブレークアウトボードSPARKFUN
1,298税込1,428
1個
5日以内出荷
質量(g)1.35サイズ(mm)22.1×14×4.9アズワン品番64-5659-71
Jumper Wire Kit SPARKFUNJumper Wire KitSPARKFUN
2,498税込2,748
1個
5日以内出荷
アズワン品番63-3035-36
2mm 10pin XBee Socket SPARKFUN2mm 10pin XBee SocketSPARKFUN
389税込428
1個
5日以内出荷
アズワン品番63-3139-56径(mm)取り付け基板ホール:0.8±0.05
Breadboard - Mini Modular White SPARKFUNBreadboard - Mini Modular WhiteSPARKFUN
1,298税込1,428
1個
5日以内出荷
アズワン品番63-3035-72
Analog to Digital Converter - MCP3002 SPARKFUNAnalog to Digital Converter - MCP3002SPARKFUN
869税込956
1個
5日以内出荷
アズワン品番63-3035-42
LIDAR-Lite v3 SPARKFUNLIDAR-Lite v3SPARKFUN
35,980税込39,578
1個
5日以内出荷
アズワン品番63-3044-41
JST RCY Connector - Male/Female Set 2-pin SPARKFUNJST RCY Connector - Male/Female Set 2-pinSPARKFUN
279税込307
1個
5日以内出荷
仕様●ピン数:2極アズワン品番67-0454-58
Safety Glasses SPARKFUNSafety GlassesSPARKFUN
1,298税込1,428
1個
5日以内出荷
安全グラス UV400カット仕様
RoHS指令(10物質対応)対応
...