カテゴリ

  • 制御機器(1)
  • 学童・教育用品(1)
絞り込み
ブランド
  • SPARKFUN
  • SMC(40)
  • BIGM(丸山製作所)(18)
  • イメージニクス(18)
  • TOTAKU(トータク/旧:東拓工業)(6)
  • LAMP(スガツネ工業)(5)
  • UGREEN(4)
  • ミヤコ自動車(2)
  • DUCATI(2)
  • メディアカバーマーケット(2)
  • EXCEL(エクセル)(1)
  • オリエンタルモーター(1)
  • コクヨ(1)
  • NCA(旧:ノリタケコーテッドアブレーシブ)(1)
  • モトユキ(1)
  • UNION(ユニオン産業)(1)
  • NASTA(ナスタ)(1)
  • ADTECHNO(エーディテクノ)(1)
  • Flash Forge(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sd-as」の検索結果

関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
microSD Socket for Transflash SPARKFUNmicroSD Socket for TransflashSPARKFUN
1,498税込1,648
1個
33日以内出荷
TransFlash has now completed standards certification and is now known as microSD. Compatible with the SPI interface found on any SD card、this tiny form factor was created for cell phone storage and is perfect for your next MP3 project! This is a high quality push-push type SMD socket.NoteThe default detect state of this socket is detect pin to ground.
アズワン品番67-0454-05
Raspberry Pi Compute Module 3+ Lite SPARKFUNRaspberry Pi Compute Module 3+ LiteSPARKFUN
10,980税込12,078
1個
33日以内出荷
DescriptionThe Raspberry Pi Compute Module 3+ Lite contains the guts of a Raspberry Pi 3 Model B+(the BCM2837 processor and 1GB LPDDR2 RAM). This module allows a designer to leverage the Raspberry Pi hardware and software stack in their own custom systems and form factors. In addition this module has extra IO interfaces over and above what is available on the Raspberry Pi model A/B boards, opening up more options for the designer.This is all integrated onto a small(67.6mm×31mm)board that fits into a standard DDR2 SODIMM connector. You get the full flexibility of the BCM2837 SoC(which means that many more GPIOs and interfaces are available than with a standard Raspberry Pi), and designing the Module into a custom system should be relatively straightforward because all the tricky bits have been put onto the Module itself.The CM3+ Lite product is the same as CM3+ except the eMMC Flash is not fitted, and the SD/eMMC interface pins are available for the user to connect their own SD/eMMC device. Note that the CM3+ is electrically identical and, with the exception of higher CPU z-height, physically identical to the legacy CM3 products.Note:The CM3+ modules require a software/firmware image dated November 2018 or newer to function correctly.FeaturesBroadcom BCM2837B0, Cortex-A53(ARMv8)64-bit SoC @ 1.2GHz1GB LPDDR2 SDRAMOperating Supply Voltage:1.8V, 3.3VMinimum Operating Temperature:-25CMaximum Operating Temperature:+80CHDMI, MIPI, USB, and GPIO interfaces on edge connector
アズワン品番67-0423-17