カテゴリ

  • 学童・教育用品(2)
絞り込み
ブランド
  • SPARKFUN
  • トーコネ(旧:東洋コネクター)(9)
  • サンドビック(4)
  • 日東工器(3)
  • スタッフ(3)
  • 日本エレパーツ(3)
  • エレコム(2)
  • CKD(2)
  • T.SIN(テイシン電機)(2)
  • SHIMANO(シマノ)(2)
  • サンキープ(旧:サンユー印刷)(2)
  • ユウエツ精機(2)
  • ワカ製作所(2)
  • Electro Harmonix(2)
  • DIJET(ダイジェット工業)(1)
  • ヘラマンタイトン(旧:タイトン)(1)
  • Nikon(ニコン)(1)
  • MONOVATE(旧:日東金属工業)(1)
  • Panasonic(パナソニック)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sma-l」の検索結果

特価
本日8月15日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Multi-Band Magnetic MountAntenna-5m SPARKFUN

    Multi-Band Magnetic MountAntenna-5m

    SPARKFUN
    33,980税込37,378
    1個
    33日以内出荷
    Description。The ANN-MB-00 GNSS multiband antenna is extremely unique from other GNSS/GPS antennas in that it is designed to receive both the classic L1 GPS band and the newly launched(started in 2005)L2 GPS band. Additionally, the ANN-MB-00 from u-blox is extremely well built with both a magnetic base with mounting holes for additional anchoring for the harshest environments.。Designed for the latest u-blox F9 platform--including the ZED-F9P module--it provides a fast, easy, and reliable multi-band antenna solution but can be used with any GPS/GNSS receiver that can benefit from the L1/L2 dual reception.。This antenna supports GPS, GLONASS, Galileo, and BeiDou and includes a high-performance multi-band RHCP dual-feed patch antenna element, a built-in high-gain LNA with SAW pre-filtering, and a 5m SMA cable.。Features。Frequency:L1 Band:1559-1606MHz。L2/L5 Band:1197-1249MHz。Peak gain(over 15cm diameter ground plane):L1 Band:3.5dBic。L2/L5 Band:0-2.0dBic。VSWR:max. 2。Bandwidth:min. 200MHz。Impedance:50 Ohm。Polarization RHCP。Supports GPS, GLONASS, Galileo, and BeiDou。5m coaxial cable with SMA connector。Magnetic base, fixed installation option(screw mount, 2×M4 screws)。Dimensions:60.0mm×82.0mm×22.5mm。Weight:175g(including cable)
    アズワン品番67-0372-23
  • Iridium/GPS/GLONASS Passive Antenna SPARKFUN

    Iridium/GPS/GLONASS Passive Antenna

    SPARKFUN
    29,980税込32,978
    1個
    33日以内出荷
    Description。The M1600HCT-P-SMA is unique antenna combining the ability to communicate with the Iridium satellite network while simultaneously receiving L1 GNSS signals(GPS and GLONASS). This makes the M1600HCT the perfect antenna for tracking devices that transmit their position over Iridium. In addition, weighing only 11 grams, the antenna can achieve IP67 when seated against an SMA bulkhead connection(there is a small o-ring built into the base).。This product is designed for applications requiring high quality reception of the Iridium network and is ideal when:the orientation of the unit containing the antenna is random, the unit is used in harsh environments, and/or the antenna is mounted externally and in close proximity to other antennas.。Features。Frequency。GPS(1575 MHz)。GLONASS(1602 MHz)。Iridium(1616 - 1626 MHz)。Polarization:RHCP。Peak Gain:GPS:-3 dBic。GLONASS:0 dBic。Iridum:2.8 dBic。Impedance:50 Ohm。RF Connector:SMA。Dimensions:48mm×18.5mm。Weight:11g
    アズワン品番67-0423-85
理科/技術/科学工作カテゴリ