カテゴリ

  • 学童・教育用品(101)
  • 制御機器(33)
  • バッテリー・電装(1)
絞り込み
ブランド
  • SPARKFUN
  • BELKIN(ベルキン)(130)
  • Hutchinson(330)
  • MAZDA(マツダ)(196)
  • SMC(223)
  • SWITCHCRAFT(184)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(204)
  • WatchGuard(217)
  • エレコム(314)
  • オカムラ(岡村製作所)(136)
  • トヨタ(316)
  • ニッサン(149)
  • パール金属(127)
  • ホンダ(7,168)
  • ミツビシ(515)
  • メディアカバーマーケット(282)
  • 三菱ふそう(2,741)
  • 日立産機システム(127)
  • 日野自動車(235)
  • ブランドをもっと見る
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tch」の検索結果

135件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Toggle Switch SPARKFUN

    Toggle Switch

    SPARKFUN
    ¥549~税込¥604~
    1個
    当日出荷から24日以内出荷
  • SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A SPARKFUN

    SparkFun Qwiic Mux Breakout - 8 Channel TCA9548A

    SPARKFUN
    ¥3,898税込¥4,288
    1個
    当日出荷
    アズワン品番67-0420-13
  • JetBot Chassis Kit V2 SPARKFUN

    JetBot Chassis Kit V2

    SPARKFUN
    ¥4,998税込¥5,498
    1個
    7日以内出荷
  • Schmitt Trigger - CD40106B SPARKFUN

    Schmitt Trigger - CD40106B

    SPARKFUN
    ¥759税込¥835
    1個
    23日以内出荷
    Description。The CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).。Features。Schmitt trigger action with no external components。Hysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15V。Noise immunity greater than 50%。No limit on input rise and fall times。Standardised, symmetrical output characteristics。100% tested for quiescent current at 20sV。Maximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃。Low VDD to VSS current during slow input ramp
    アズワン品番67-0420-89
  • Flexible Qwiic Cable - 100mm SPARKFUN

    Flexible Qwiic Cable - 100mm

    SPARKFUN
    ¥659税込¥725
    1個
    23日以内出荷
    Description。This is a 100mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:100mm(3.93")Length
    アズワン品番67-0426-05
  • Flexible Qwiic Cable - 200mm SPARKFUN

    Flexible Qwiic Cable - 200mm

    SPARKFUN
    ¥689税込¥758
    1個
    25日以内出荷
    Description。This is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:200mm(7.87")Length
    アズワン品番67-0426-04
  • SparkFun High Precision Temperature Sensor - TMP117 Qwiic SPARKFUN

    SparkFun High Precision Temperature Sensor - TMP117 Qwiic

    SPARKFUN
    ¥4,898税込¥5,388
    1個
    26日以内出荷
    。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repo
    アズワン品番67-0427-10
  • Transistor - NPN, 50V 800mA BC337 SPARKFUN

    Transistor - NPN, 50V 800mA BC337

    SPARKFUN
    ¥199税込¥219
    1個
    欠品中
    Description。This is the BC337, an NPN silicon BJT(Bipolar Junction Transistor). This little transistor can help in your project by being used to help drive large loads or amplifying or switching applications. The BC337 is specifically rated at 50V a
    アズワン品番67-0420-81
  • Battery Holder 2xAA with Cover and Switch - JST Connector SPARKFUN

    Battery Holder 2xAA with Cover and Switch - JST Connector

    SPARKFUN
    ¥639税込¥703
    1個
    27日以内出荷
    仕様電池サイズ:単3電池、本数:2本、縦:1、横:2、両面:片面、取付:リード線、スイッチ:あり、カバー:あり、67.9mm×32.8mm×18.25mmアズワン品番67-0454-48
  • Lamp Switch - SPST inline SPARKFUN

    Lamp Switch - SPST inline

    SPARKFUN
    ¥489税込¥538
    1個
    28日以内出荷
  • Flexible Qwiic Cable - 50mm SPARKFUN

    Flexible Qwiic Cable - 50mm

    SPARKFUN
    ¥469税込¥516
    1個
    29日以内出荷
    。Description。This is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:50mm(1.96")Length
    アズワン品番67-0426-06
  • SparkFun Nano Power Timer - TPL5110 SPARKFUN

    SparkFun Nano Power Timer - TPL5110

    SPARKFUN
    ¥2,398税込¥2,638
    1個
    30日以内出荷
    。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%
    アズワン品番67-0425-68
  • Cherry MX Keycap - R2 Opaque Black SPARKFUN

    Cherry MX Keycap - R2 Opaque Black

    SPARKFUN
    ¥319税込¥351
    1個
    欠品中
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cli
    アズワン品番67-0425-64
  • Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch SPARKFUN

    Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch

    SPARKFUN
    ¥1,198税込¥1,318
    1個
    33日以内出荷
    Description。This is a 5-pin JST-ZHR cable that's terminated on the end with breadboard breadboard compatible Dupont connectors. It's the same cable that comes with our SPS30 Particulate Matter Sensor and is a great spare if you need one or if you happ
    アズワン品番67-0420-44
  • Stomp Switch SPARKFUN

    Stomp Switch

    SPARKFUN
    ¥1,498税込¥1,648
    1個
    33日以内出荷
    Description。These are the sturdy little stomp switches that you find on guitar effects pedals. They're 3PDT(three-pole, double-throw)type switches. These switches allow you to modify your effects for true bypass and lets you wire a status indicator LED. This is useful for stage performers, as it leaves no question if the "box" is on or off.。These are the same Stomp Switches found in our Proto Pedal Kit. Use these as replacements in some types of effects pedals or, better yet, build your own!
    アズワン品番67-0421-36
  • Latch Terminals - 5mm Pitch 4-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 4-Pin

    SPARKFUN
    ¥549税込¥604
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 4-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.。Features。Latch Terminal。5mm Pitch。4-Pin。Tin Plated Brass Terminals。18-22AWG Wire Range。Operation Temperature:-55℃~+100℃
    アズワン品番67-0425-80
  • Latch Terminals - 5mm Pitch 3-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 3-Pin

    SPARKFUN
    ¥509税込¥560
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 3-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.。Features。Latch Terminal。5mm Pitch。3-Pin。Tin Plated Brass Terminals。18-22AWG Wire Range。Operation Temperature:-55℃~+100℃
    アズワン品番67-0425-79
  • Latch Terminals - 5mm Pitch 2-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 2-Pin

    SPARKFUN
    ¥509税込¥560
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 2-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick en
    アズワン品番67-0425-78
  • Mini Microswitch - SPDT Roller Lever SPARKFUN

    Mini Microswitch - SPDT Roller Lever

    SPARKFUN
    ¥569税込¥626
    1個
    33日以内出荷
    Description。Although small in size, KW4-Z5F roller microswitches are rated for controlling electrical loads ranging from logic level(computer based circuits)to power duty switching(up to 16.1 A and 250 Vac). The package size of the subminiature switch
    アズワン品番67-0421-81
  • Cherry MX Switch Breakout SPARKFUN

    Cherry MX Switch Breakout

    SPARKFUN
    ¥799税込¥879
    1個
    33日以内出荷
    Description。Cherry MX Keyswitches are top-of-the-line mechanical keyboard switches. They're satisfyingly "clicky", reliable up to tens-of-millions of key presses, and a standard in gaming and programming keyboards across the globe. With the SparkFun Cherry MX Switch Breakout we have made the switches more easily adaptable to breadboard or perfboard-based projects. The Cherry MX Switch Breakout is a perfect prototyping tool for projects ranging from a single-key user-input to fully-custom 101-key keyboards.。In addition to breaking out the switch contacts to breadboard-compatible headers, the Cherry MX Switch Breakout also provides access to an optional switch-mounted LED. Plus, the pin break-outs are designed with keyboard matrix-ing in mind, so you can interconnect as many boards as you'd like into a row-column configuration, keeping the I/O-pin requirements as low as possible.。Note:If you are looking for a Cherry MX Switch to use with this breakout, we've got you covered! CLICK HERE!。Get Started with the Cherry MX Switch Guide。Features。Support for 3mm LED。Footprint for LED current-limiting resistor。Footprint for switch-isolating diode。Chain-able in row/column matrices。Designed to match standard key spacing and keyboard row offsets
    アズワン品番67-0419-91
  • SparkFun Qwiic Cable Kit SPARKFUN

    SparkFun Qwiic Cable Kit

    SPARKFUN
    ¥3,898税込¥4,288
    1個
    33日以内出荷
    。Description。The SparkFun Qwiic Connect System is constantly growing in popularity with makers. So to make it even easier to get started, we've assembled this Qwiic Cable Kit for everyone. If you aren't sure which Qwiic cable to use, this handy box includes all of them allowing you to save a little money and time! It has a little something for everyone.。The SparkFun Qwiic Cable Kit includes 10 cables of various lengths and styles that will get your Qwiic boards connected together, to a development platform, or to a breadboard. Each Qwiic Cable's wires have been color coded to red, black, blue and yellow with 1mm JST termination.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
    アズワン品番67-0424-24
  • SparkFun Qwiic Adapter SPARKFUN

    SparkFun Qwiic Adapter

    SPARKFUN
    ¥479税込¥527
    1個
    33日以内出荷
    Description。The SparkFun Qwiic Adapter provides the perfect means to make any old I2C board into a Qwiic-enabled board. This adapter breaks out the I2C pins from the Qwiic connectors to pins that you can easily solder with your favorite I2C-enabled device.。The Qwiic Adapter has two Qwiic connection ports, all on the same I2C bus. Four plated through holes are broken out for SCL, SDA, 3.3V and GND. These pins can be used to convert an old I2C-enabled device into a Qwiic-enabled board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Adapter Guide。Features。2x Qwiic Connection Ports。Broken-out I2C Pins
    アズワン品番67-0419-69
  • 5-way Tactile Switch SPARKFUN

    5-way Tactile Switch

    SPARKFUN
    ¥1,098税込¥1,208
    1個
    33日以内出荷
  • SparkFun Multiplexer Breakout - 8 Channel 74HC4051 SPARKFUN

    SparkFun Multiplexer Breakout - 8 Channel 74HC4051

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。The SparkFun Multiplexer Breakout provides access to all pins and features of the 74HC4051, an 8-channel analog multiplexer/demultiplexer. The 74HC4051 allows you to turn four I/O pins into eight multifunctional, individually selectable signals, which can be used to do everything from driving eight LEDs to monitoring eight potentiometers.。The 74HC4051 can function as either a multiplexer or a demultiplexer, and it features eight channels of selectable inputs/outputs. The routing of common signal to independent I/O is set by digitally controlling three select lines, which can be set either high or low into one of eight binary combinations.。One half of the board breaks out the control signals(E, S0-S2)and common input/output(Z). The other side provides access to all eight independent I/O's(Y0-Y7). Both sides include supply and ground connections(VCC, VEE, GND).。Get Started with the 74HC4051 Breakout Guide。Features。Switches analog or digital signals。8 channels controlled by 3 select inputs。Wide voltage supply range:2 -- 10V。Bipolar supply support(e.g., ±5V)。Optional enable input。Breadboard compatible breakout
    アズワン品番67-0419-95
  • SPDT Slide Switch SPARKFUN

    SPDT Slide Switch

    SPARKFUN
    ¥289税込¥318
    1個
    33日以内出荷
    仕様●種別:-●実装:-●端子形状:-●接点数:-●回路数:-●回路構成:SPDT●接点動作:-●操作部形状:-●操作部方向:-●定格電圧(AC):-●定格電圧(DC):-●定格電流(AC):-●定格電流(DC):-●長さor径:-●種別:-●幅:-●厚さ:-●シリーズ名:-アズワン品番68-2027-85
  • LilyPad Slide Switch SPARKFUN

    LilyPad Slide Switch

    SPARKFUN
    ¥669税込¥736
    1個
    33日以内出荷
    仕様●シリーズ名:LilyPad●種別:シールド●主機能:操作入力●シールドコネクタ:LilyPadアズワン品番67-0453-59
  • DIP Switch - 8 Position SPARKFUN

    DIP Switch - 8 Position

    SPARKFUN
    ¥629税込¥692
    1個
    33日以内出荷
  • Screw Terminals 2.54mm Pitch 6-Pin SPARKFUN

    Screw Terminals 2.54mm Pitch 6-Pin

    SPARKFUN
    ¥679税込¥747
    1個
    33日以内出荷
    Description。These are simple 6-position screw terminals with 2.54mm pitch pins. Rated up to 150V @ 6A, this terminal can accept 30 to 18AWG wire. The 2.54mm pitch will line up with standard 0.1" perf boards.
    アズワン品番67-0425-82
  • Rocker Switch - SPST round SPARKFUN

    Rocker Switch - SPST round

    SPARKFUN
    ¥229税込¥252
    1個
    33日以内出荷
  • Microswitch - 3-terminal SPARKFUN

    Microswitch - 3-terminal

    SPARKFUN
    ¥549税込¥604
    1個
    33日以内出荷
  • Screw Terminals 3.5mm Pitch 4-Pin SPARKFUN

    Screw Terminals 3.5mm Pitch 4-Pin

    SPARKFUN
    ¥529税込¥582
    1個
    33日以内出荷
    Description。This is a Screw Terminal with 3.5mm pitch pins. Comes in 2, 3, or 4 positions and have the really cool feature of slide-locking together to form any size you need(4, 5, up to 20 without problems). Rated up to 300V @ 10A. Terminal can accept 26 to 16AWG wire. 3.5mm/138mil pin pitch will not fit standard 0.1" perf boards but this is the most common pitch screw terminal.
    アズワン品番67-0425-71
  • Cherry MX Keycap - R2 Translucent Black SPARKFUN

    Cherry MX Keycap - R2 Translucent Black

    SPARKFUN
    ¥319税込¥351
    1個
    33日以内出荷
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cli
    アズワン品番67-0425-66
  • Surface Mount DPDT Switch SPARKFUN

    Surface Mount DPDT Switch

    SPARKFUN
    ¥499税込¥549
    1個
    33日以内出荷
    仕様●種別:-●実装:-●端子形状:-●接点数:-●回路数:-●回路構成:DPDT●接点動作:-●操作部形状:-●操作部方向:-●定格電圧(AC):-●定格電圧(DC):-●定格電流(AC):-●定格電流(DC):-●長さor径:-●種別:-●幅:-●厚さ:-●シリーズ名:-アズワン品番68-2027-45
  • Rotary Switch - 10 Position SPARKFUN

    Rotary Switch - 10 Position

    SPARKFUN
    ¥909税込¥1,000
    1個
    33日以内出荷
  • SparkFun Rotary Switch Potentiometer Breakout SPARKFUN

    SparkFun Rotary Switch Potentiometer Breakout

    SPARKFUN
    ¥1,098税込¥1,208
    1個
    33日以内出荷
    Description。The SparkFun Rotary Switch Potentiometer Breakout is a small board the allows you to add resistors to a 10-position rotary switch, turning it into a potentiometer with 10 discrete steps. Multiple applications require potentiometers that are
    アズワン品番67-0419-84
  • Cherry MX Keycap - R2 Translucent SPARKFUN

    Cherry MX Keycap - R2 Translucent

    SPARKFUN
    ¥319税込¥351
    1個
    33日以内出荷
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cl
    アズワン品番67-0425-65
  • Screw Terminals 5mm Pitch 2-Pin SPARKFUN

    Screw Terminals 5mm Pitch 2-Pin

    SPARKFUN
    ¥379税込¥417
    1個
    33日以内出荷
    仕様●ピッチ:5mmアズワン品番67-0454-31
  • Screw Terminals 5mm Pitch 3-Pin SPARKFUN

    Screw Terminals 5mm Pitch 3-Pin

    SPARKFUN
    ¥379税込¥417
    1個
    33日以内出荷
    仕様●ピッチ:5mmアズワン品番67-0454-32
  • Mini Pushbutton Switch - SMD SPARKFUN

    Mini Pushbutton Switch - SMD

    SPARKFUN
    ¥329税込¥362
    1個
    33日以内出荷
  • Surface Mount Right Angle Switch SPARKFUN

    Surface Mount Right Angle Switch

    SPARKFUN
    ¥339税込¥373
    1個
    33日以内出荷
    アズワン品番68-2028-09