カテゴリ

  • 学童・教育用品(264)
    • プログラミング/ロボティクス(264)
  • 制御機器(14)
  • 空調・電設資材(2)
  • 科学研究・開発用品(1)
  • パソコン/周辺機器(1)
すべてのカテゴリ
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(2)
  • OPTEX FA (オプテックス・エフエー)(3)
  • 共立電子産業(5)
  • スイッチサイエンス(1)
  • マルツエレック(9)
  • ヤナセ(柳瀬)(3)
  • トヨタ(604)
  • RS PRO(500)
  • メディアカバーマーケット(321)
  • NSK(日本精工)(188)
  • MAZDA(マツダ)(169)
  • 河村電器産業(150)
  • MARWI(144)
  • BMW(109)
  • GPR Exhaust (ジーピーアールエキゾースト)(93)
  • KEMET(82)
  • シュナイダーエレクトリック(80)
  • スズキ(78)
  • RIDGID(日本エマソン)(77)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tof」の検索結果

282件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Qwiic - VL53L5CX搭載 ToF測距センサ SPARKFUNQwiic - VL53L5CX搭載 ToF測距センサSPARKFUN
9,698税込10,668
1個
予約販売
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2102-04
SparkFun ToF Range Finder Sensor - VL6180 SPARKFUNSparkFun ToF Range Finder Sensor - VL6180SPARKFUN
10,980税込12,078
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:ToF(測距センサー)●項目5:VL6180アズワン品番67-0455-47
SparkFun ToF Range Finder Breakout - VL6180 SPARKFUNSparkFun ToF Range Finder Breakout - VL6180SPARKFUN
6,198税込6,818
1個
33日以内出荷
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:ToF(測距センサー)●項目5:VL6180アズワン品番67-0455-46
SparkFun Qwiic ToF Imager - VL53L5CX SPARKFUNSparkFun Qwiic ToF Imager - VL53L5CXSPARKFUN
9,998税込10,998
1個
予約販売
DescriptionThe SparkFun Qwiic ToF Imager is a state of the art, 64 pixel Time-of-Flight(ToF)4 meter ranging sensor built around the VL53L5CX from ST. This chip integrates a SPAD array, physical infrared filters, and diffractive optical elements(DOE)to
アズワン品番67-0427-61
MPLAB PICkit 4 In-Circuit Debugger SPARKFUNMPLAB PICkit 4 In-Circuit DebuggerSPARKFUN
45,980税込50,578
1個
当日出荷
DescriptionThis is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.FeaturesPowered by a high-speed USB 2.0, no external power requiredReal-time executionMPLAB X IDE compatible(free copy included)Built-in over-voltage/short circuit monitorFirmware upgradeable from PC/web downloadFully enclosedTarget voltage of 1.20V to 5.5VCan supply up to 50mA of power to the targetMinimal current consumption at <100μA from targetDiagnostic LEDs(power, busy, error)Read/write program and data memory of microcontrollerErase of program memory space with verificationFreeze-peripherals at breakpoint8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data GatewayBackward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
アズワン品番67-0425-08
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
DescriptionThe Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.Note:This case doesNOTinclude a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
SparkFun Distance Sensor Breakout - 4 Meter, VL53L1X Qwiic SPARKFUNSparkFun Distance Sensor Breakout - 4 Meter, VL53L1X QwiicSPARKFUN
8,698税込9,568
1個
33日以内出荷
DescriptionThis SparkFun Distance Sensor Breakout utilizes the VL53L1X next generation ToF(Time of Flight)sensor module to give you the highly accurate measurements at long ranges for its size. The VL53L1X from STMicroelectronics uses a VCSEL(Vertical
アズワン品番67-0426-80
SparkFun Triple Axis Accelerometer Breakout - LIS3DH SPARKFUNSparkFun Triple Axis Accelerometer Breakout - LIS3DHSPARKFUN
2,198税込2,418
1個
7日以内出荷
DescriptionThe LIS3DH Breakout is a smart, low-power, three-axis, capacitive micro-machined accelerometer with 12 bits of resolution that you can use to add translation detection to your project. It would be classified as a 3DoF, or 3 Degrees of Free
アズワン品番67-0426-60
Reversible USB A to Reversible Micro-B Cable - CABシリーズ SPARKFUNReversible USB A to Reversible Micro-B Cable - CABシリーズSPARKFUN
2,798税込3,078
1個
9日以内出荷
This version of the Reversible USB A to Reversible Micro-B Cable is 2.0m/~6ft length and is perfect for small applications.。2.0 meter cable length。
アズワン品番67-0420-53
Qwiic - ケーブルキット SPARKFUNQwiic - ケーブルキットSPARKFUN
7,598税込8,358
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2057-08
Qwiic - TMF8820搭載 ミニdToF測距センサ SPARKFUNQwiic - TMF8820搭載 ミニdToF測距センサSPARKFUN
5,598税込6,158
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2102-08
Qwiic - TMF8820搭載 dToF測距センサ SPARKFUNQwiic - TMF8820搭載 dToF測距センサSPARKFUN
4,998税込5,498
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2102-05
TMF8821搭載 ミニdToF距離センサ SPARKFUNTMF8821搭載 ミニdToF距離センサSPARKFUN
5,098税込5,608
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2057-21
Qwiic - TMF8821搭載 dToF測距センサ SPARKFUNQwiic - TMF8821搭載 dToF測距センサSPARKFUN
5,098税込5,608
1個
10日以内出荷
仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:ToF(測距センサー)●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2102-06
TFMini Plus - Micro LiDAR Module SPARKFUNTFMini Plus - Micro LiDAR ModuleSPARKFUN
28,980税込31,878
1個
予約販売
DescriptionThe TFMini Plus is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 5cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 35x18.5x21mm, the TFMini Plus allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.Setting itself apart from the original TFmini, the TFmini Plus has been designed with an IP65 enclosure meaning its "Dust tight water resistant", and also passed the vibration test of drone level, which will greatly expand its application range. The TFMini Plus is easy to power at only 5V and easy to talk to using the UART communication protocol.Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.FeaturesOperating Range - 0.1m~12m1Accuracy - ±5cm@(0.1-6m), ±1%@(6m-12m)Distance resolution - 5mmFrame rate - 1-1000Hz(adjustable)Ambient light immunity - 70kluxOperating temperature - -20℃~60℃Enclosure rating - IP65Light source - LEDCentral wavelength - 850nmFOV - 3.6°Supply voltage - 5V±0.5VAverage current - ≦110mAPower consumption - 550mWPeak current - 500mACommunication level - LVTTL(3.3V)Material of enclosure - ABS+PCStorage temperature - -20℃~75℃Weight - 11gWire length - 30cm
アズワン品番67-0426-94
TFMini-S - Micro LiDAR Module SPARKFUNTFMini-S - Micro LiDAR ModuleSPARKFUN
23,980税込26,378
1個
予約販売
DescriptionThe TFMini-S Micro LiDAR Module is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 6cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 42x15x16mm, the TFMini-S allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.TFMini-S is a single-point ranging LiDAR based on TFmini upgrade. The blind zone is shortened to 10cm, the outdoor performance and accuracy of different reflectivity are improved, it can achieve stable, accuracy, sensitive and high frequency range detection.Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.FeaturesOperating Range:0.1m~12m@90%Reflectivity0.1~7m@10% Reflectivity0.1m~12m@90%Reflectivity(70Klux)0.1~7m@10% Reflectivity(70Klux)Accuracy:±6cm@(0.1-6m)±1%@(6m-12m)Distance Resolution:1cmFrame Rate:100HzAmbient light immunity:70KluxOperating Temperature:0℃~60℃Light source:VCSELCentral wavelength:850nmPhotobiological safety:Class1(EN60825)FOV:2°2Supply voltage:5V±0.1VAverage current:≦140mAPower consumption:≦0.7WPeak current:200mACommunication level:LVTTL(3.3V)Communication interface:UART / I2CDimension:42mmx15mmx16mm(LxWxH)Housing:PC/ABSStorage temperature:-20℃~75℃Weight:5g±0.3gCable length:10cm
アズワン品番67-0427-33
Resistor 1K Ohm 1/4 Watt PTH - 20 pack Thick Leads SPARKFUNResistor 1K Ohm 1/4 Watt PTH - 20 pack Thick LeadsSPARKFUN
359税込395
1個
33日以内出荷
DescriptionThese are your run-of-the-mill 1/4 Watt, +/- 5% tolerance PTH resistors. Commonly used in breadboards and other prototyping applications, these 1K ohm resistors make excellent pull-ups, pull-downs and current limiters. These thick-lead versions of the resistors fit snugly into a breadboard with very little movement, so you should have few to no issues using them in your next project!These resistors come in bags of 20.
アズワン品番67-0425-51
Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUNBreadboard to Cable - Pitch(Single Connector) DDシリーズSPARKFUN
239税込263
1個
33日以内出荷
DescriptionNote:Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide support on any aspect of these items.Features28 AWG
アズワン品番67-0422-05
LIDAR-Lite v3HP SPARKFUNLIDAR-Lite v3HPSPARKFUN
39,980税込43,978
1個
33日以内出荷
DescriptionLIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP istheideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.Get Started with the LIDAR-Lite v3HP GuideFeaturesResolution:1 cmTypical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)Range:1m to 40mUpdate rate:Greater than 1kHzInterface:I2C or PWMPower(operating voltage):4.75-5VDC; 6V MaxCurrent consumption:65ma idle; 85ma during acquisitionOperating temperature:-20℃ to 60℃Laser wave length/Peak power:905nm/1.3WBeam divergence:8m RadianOptical aperture:12.5mmWater rating:IPX7Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)Weight:34g(1.2oz)
アズワン品番67-0426-76
USB to Micro-B Adapter SPARKFUNUSB to Micro-B AdapterSPARKFUN
489税込538
1個
33日以内出荷
DescriptionIt's tiny, it's handy, and it can give your normal USB-equipped device a micro-B connector! With the USB to Micro-B Adapter you can make a flash drive connect to your tablet, connect a keyboard to your phone in order to text with ease, attach a Bluetooth(R)dongle to your RPi Zero, and more! Since this adapter is super small, it is very easy to transport anywhere you might need it --- making it extremely convenient to have in a pinch.Installation of the USB to Micro-B Adapter is easy; simply slide it into a USB A connector, and you will instantly make that device micro-B capable!
アズワン品番67-0421-07
ArduinoMega 2560 R3 SPARKFUNArduinoMega 2560 R3SPARKFUN
18,980税込20,878
1個
33日以内出荷
DescriptionArduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.The other is a not connected and is reserved for future purposes.The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!FeaturesATmega2560 microcontrollerInput voltage - 7-12V54 Digital I/O Pins(14 PWM outputs)16 Analog Inputs256k Flash Memory16Mhz Clock Speed
アズワン品番67-0349-13
Flexible Qwiic Cable - 50mm SPARKFUNFlexible Qwiic Cable - 50mmSPARKFUN
469税込516
1個
33日以内出荷
DescriptionThis is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesDimensions:50mm(1.96")Length
アズワン品番67-0426-06
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUNSparkFun GPS Breakout - NEO-M9N, SMA QwiicSPARKFUN
22,980税込25,278
1個
33日以内出荷
DescriptionThe SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun NEO-M9N GPS GuideFeaturesIntegrated SMA connector for use with antenna of your choice92-Channel GNSS Receiver1.5m Horizontal Accuracy25Hz Max Update Rate(four concurrent GNSS)Time-To-First-Fix:Cold:24sHot:2sMax Altitude:80,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~31mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
Qwiic Cable - Grove Adapter 100mm SPARKFUNQwiic Cable - Grove Adapter 100mmSPARKFUN
709税込780
1個
33日以内出荷
DescriptionWith the SparkFun Qwiic Connect System expanding every day, we want to make sure it becomes as accessible as possible but we understand there are other systems that can compliment it out there. The Qwiic to Grove Adapter Cable allows interoperability between the SparkFun Qwiic Connect System and the I2C based Grove boards from Seeed Studio. Now you can plug Seeed Studio boards you may have onto the Qwiic bus or you can use this cable to introduce Qwiic sensors, inputs, and outputs into your Grove system.Note:The Grove system has a variety of different signal systems that use the same connector. This cableonlyworks with the I2C variety.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesLength:100mm
アズワン品番67-0425-61
SparkFun Configurable OpAmp Board - TSH82 SPARKFUNSparkFun Configurable OpAmp Board - TSH82SPARKFUN
2,298税込2,528
1個
予約販売
DescriptionThe SparkFun TSH82 Configurable OpAmp Board was designed to give you the best combination of performance and flexibility that we could achieve by giving you two gain stages, each one independently accessible on the header pins. Each stage is natively configured as an inverting amplifier that can also be strung together to expand the capabilities of the TSH82 from STMicroelectronics. With the use of the jumpers on the back of the board, you can configure each stage for non-inverting operation, differential input, and DC input coupling.Electrically speaking, both stages on this board are identical. The default configuration is inverting with a gain of -4.7 with a bandwidth of almost 10MHz. Input signals are AC coupled, possess an input impedance of 10K with a low frequency cutoff of 15.9Hz. Outputs are also DC coupled, so don't forget to add a capacitor to the output if you're running a single-ended supply and need to strip out the DC component. The board will also operate with a single-ended DC power supply of 4.5V to 12V, or a bipolar supply from +/-2.25V to +/-6V.On the back of the board you'll find 10 solder jumpers that can be used to change the board's performance, but nothing there needs to be changed to use it in it's default state.Get Started With the Configurable OpAmp Board Guide
アズワン品番67-0420-03
Lock Stops Set of 4 SPARKFUNLock Stops Set of 4SPARKFUN
12,980税込14,278
1個
33日以内出荷
DescriptionThe Lock Stop is a low profile, high-quality stainless steel stop that can be used on the Nomad or the Shapeoko in conjunction with the Tiger Claw(Standard or Compact), or Gator Tooth Clamps.These hard stops help secure your job with a tight grip and serrated face, no matter what you're making.
アズワン品番67-0429-06
Lock Stops Set of 2 SPARKFUNLock Stops Set of 2SPARKFUN
7,798税込8,578
1個
33日以内出荷
DescriptionThe Lock Stop is a low profile, high-quality stainless steel stop that can be used on the Nomad or the Shapeoko in conjunction with the Tiger Claw(Standard or Compact), or Gator Tooth Clamps.These hard stops help secure your job with a tight grip and serrated face, no matter what you're making.
アズワン品番67-0429-05
SparkFun AST-CAN485 Dev Board SPARKFUNSparkFun AST-CAN485 Dev BoardSPARKFUN
19,980税込21,978
1個
予約販売
DescriptionThe SparkFun AST-CAN485 Dev Board is a miniature Arduino in the compact form factor of the Pro Mini. In addition to all the usual features that a mini Arduino has, it possesses an onboard CAN(Control Area Network)and RS485 ports, enabling q
アズワン品番67-0422-53
Board to Board Double Slot Male Connector - 50 pin, 0.5mm SPARKFUNBoard to Board Double Slot Male Connector - 50 pin, 0.5mmSPARKFUN
959税込1,055
1個
予約販売
DescriptionThese are the surface mount 50 pin 0.5mm Board to Board Double Slot Male Connectors found on the Alchitry FPGA boards. These headers allow for Alchitry FPGA Boards to stack on one another by being soldered to the underside of the board.These connectors are sold in single units. Four of these connectors are needed for the topside of an Alchitry Board.
アズワン品番67-0425-94
Board to Board Double Slot Female Connector - 50 pin, 0.5mm SPARKFUNBoard to Board Double Slot Female Connector - 50 pin, 0.5mmSPARKFUN
919税込1,011
1個
予約販売
DescriptionThese are the surface mount 50 pin 0.5mm Board to Board Double Slot Female Connectors found on the Alchitry FPGA boards. These headers allow for Alchitry FPGA Boards to stack on one another by being soldered to the topside of the board.These connectors are sold in single units. Four of these connectors are needed for the underside of an Alchitry Board.
アズワン品番67-0425-93
SparkFun RJ11 Breakout SPARKFUNSparkFun RJ11 BreakoutSPARKFUN
829税込912
1個
33日以内出荷
DescriptionThis is the SparkFun RJ11 Breakout, two simple breakout boards for the common 6-pin RJ11 connector. These little boards can easily have one of our RJ11 6-Pin Connectors to work with common telephone cables. Each board features standard B/R/Y/G(Black/Red/Yellow/Green)labels on the top of the board to match a standard telephone wire. Additionally, each board has pin numbers on the back side that match with the pins on the connector.Each breakout consists of two boards -- one for each end of the connections -- as well as mounting holes to help you secure your project in place.
アズワン品番67-0420-01
Teensy Stackable Header Kit Extended SPARKFUNTeensy Stackable Header Kit ExtendedSPARKFUN
619税込681
1個
33日以内出荷
DescriptionThese headers are made to work with the Teensy 4.1, Teensy 3.6, and Teensy 3.5 development boards. Each set of headers allows for your Teensy to be easily incorporated into a breadboard circuit or attach a shield on top of the board. This kit includes three headers(two 24-pin, and one 5-pin), enough to connect your chosen Teensy in any configuration you need!
アズワン品番67-0425-96
micro:bit Edge Connector - PTH, Right Angle 80-pin SPARKFUNmicro:bit Edge Connector - PTH, Right Angle 80-pinSPARKFUN
849税込934
1個
33日以内出荷
DescriptionThe micro:bit Edge Connector allows you to expand the capabilities of the micro:bit development platform. This version of the connector features 80, right angle, PTH pins. Add this part to your board to create a handy way to swap out micro:bits for programming, while still providing reliable connections to all of their different pins!
アズワン品番67-0426-01
Breadboard to Cable - Pitch(Single Connector) DDシリーズ SPARKFUNBreadboard to Cable - Pitch(Single Connector) DDシリーズSPARKFUN
239税込263
1個
33日以内出荷
DescriptionNote:Since these cables belong to our "Ding &; Dent" category, once we are out of stock, we will not carry it again. Get them while you can! We also cannot accept requests/returns/exchanges, provide documentation, or provide supp
アズワン品番67-0422-06
Arduino Nano Stackable Header Kit SPARKFUNArduino Nano Stackable Header KitSPARKFUN
849税込934
1個
予約販売
DescriptionThese stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.Note:Soldering is required for functionality and physical attachment to a shield or board.
アズワン品番67-0425-81
Large Jumper Wire Kit - 700pcs SPARKFUNLarge Jumper Wire Kit - 700pcsSPARKFUN
12,980税込14,278
1個
予約販売
DescriptionYou asked for more wires, so you are going to get more wires! This is a large kit of jumper wires - cut, stripped, and pre-bent for your prototyping pleasure. Included with this kit are 14 various lengths of 22AWG wire - 2, 5, 7, 10, 12, 15, 17, 20, 22, 25, 50, 75, 100, and 125mm - 50 pieces of each.On top of getting five times more jumper wires that the smaller version, this large kit also comes with a durable carrying case with adjustable dividers in case you want to use it for something other than hooking up a project!
アズワン品番67-0425-54
Mini Load Cell - 500g, Straight Bar TAL221 SPARKFUNMini Load Cell - 500g, Straight Bar TAL221SPARKFUN
4,998税込5,498
1個
予約販売
DescriptionThis miniature straight bar load cell(sometimes called a strain gauge)can translate up to 500g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proport
アズワン品番67-0426-83
SparkFun Qwiic EEPROM Breakout - 512Kbit SPARKFUNSparkFun Qwiic EEPROM Breakout - 512KbitSPARKFUN
1,398税込1,538
1個
33日以内出荷
DescriptionThe SparkFun Qwiic EEPROM Breakout is a simple and cost effective option to add some extra storage space to any project. With 512 kilo-bits(or 64 kilo-bytes)of storage, this product is great for any microcontroller that doesn't have any
アズワン品番67-0421-84
Rocker Switch - On/Off/On Round SPARKFUNRocker Switch - On/Off/On RoundSPARKFUN
399税込439
1個
33日以内出荷
DescriptionThis little round on/off/on toggle switch is rated up to 10A at 125VAC and can be panel mounted in a 20mm diameter hole. It'll also look pretty slick in your project!
アズワン品番67-0421-26