マイティラインマイト工業株式会社4日以内出荷
10m±1mmの高精度です。ラインがぶれないセンサー整準方式です。たてライン×4・両縦×2(矩)・鉛直クロスライン・ドット・水平全周・地墨ポイントのフルラインタイプです。LDグリーン超高輝度タイプです。360°回転エンドレス微調整ネジ傾斜機能付きで斜めライン照射が可能です。「屋内」「受光器使用で屋外」使用可能です。リチウム・単三電池・AC100V 3電源で使用可能です。
仕様ライン幅:10mで±3.5mm以下寸法(mm)H202×Φ103(突起物、電池を含まず)電源(V)リチウム電池電池、単三アルカリ乾電池4本、AC100アダプター本体質量(kg)1.2(電池含まず)波長(nm)515~520(LDグリーンライン/地墨ポイントは赤)指示方式センサー標準方式自動補正範囲±3°回転機構360°回転・微調整機構指示精度10mで±1mm以下出力(mW)2.5以下連続点灯時間(時間)全灯で約3(リチウム電池使用時)