be quiet!4日以内出荷
・最適化されたファンブレードにより、ラジエーターやヒートシンクで最高のパフォーマンスを発揮。・スピードスイッチにより、PWM最高回転数を中速、高速、超高速(最大2400rpm)の間で変更可能。・小さなチップクリアランスと漏斗状の空気出口を持つファンフレームにより、極めて高い空気圧を実現。・通常回転数ではほとんど聞こえない動作。・6極ファンモーターと流体軸受により、振動が少なく非常にスムーズな運転が可能。・ケースファンとして、またはラジエーターと一緒に使用するための個別の取り付けシステム。・メーカー5年保証
仕様【ネジ固定】あり【プッシュピン固定】あり質量(kg)0.26(固定ケーブル含む)色白シリーズSILENT WINGS PRO 4 140mm PWM回転数(min-1[r.p.m])2400寸法(長さL×幅W×高さH)(mm)140×140×25ベアリング流体動的ベアリング(FDB)型番BL119モーター6極ファンモーター最大静圧(mmH2O)3.64コネクタ4ピンPWMケーブル長(mm)500ノイズレベル36.8RoHS指令(10物質対応)対応最大風量(CFM)97.41[165.5m3/h]期待寿命(時間)300000 (25℃)