カテゴリ
- 作業工具(1)
絞り込み
ブランド
- Wera
- CKD(1)
- 日本紐釦貿易(1)
- 武蔵オイルシール工業(1)
「s6527」の検索結果
特価

絶縁 差替式ドライバーセット (クラフトフォーム)
Wera¥58,980税込¥64,8781セット翌日出荷IEC 60900に準拠し、個別に検査済みの絶縁ツールです。VDE 7508トルクビットホルダーは、0.4・0.8・1.2・1.6・2.0Nmの5つのプリセットトルク値に対応しています。VDE 7516トルクビットホルダーは、2.4・2.8・3.2・3.6・4.0Nmの5つのプリセットトルク値に対応しています。締め付けトルクの設定は超高速で行うことができます。時計回り/反時計回りの作業時に、スリップオーバートルク機構により締め過ぎを防ぎ、安全に作業できます。トルクロック機能により、トルク設定なしで強い力をかける作業も可能です。Kraftform Kompaktブレード専用の817 VDEハンドルが付属しています。VDEブレードは長さ157mmで、色分けとサイズ刻印がされたTake it easy Tool Finder機能を備えています。ブレード径が細く、奥まった場所やスプリングエレメントへのアクセスが容易です。デジタルトルク表示により、設定トルクを正確に確認できます。トルク到達時には確実にスリップオーバーし、部品の破損を防ぎます。頑丈な布製ボックスにより、すっきりと収納でき、持ち運びにも便利です。セット内容7508 VDE Kraftform Safe-Torque Speed トルクレンチ、9×(0.4・0.8・1.2・1.6・2.0)Nm×192mm(075870)×1本、7516 VDE Kraftform Safe-Torque Speed トルクレンチ、9×(2.4・2.8・3.2・3.6・4.0)Nm×192mm(075876)×1本、817電気工事用絶縁ブレードハンドル、9×98mm(003990)×1本、、Kraftform Kompakt VDE 62 iS "Take it easy" PH1×157mm(006512)×1本・PH2×157mm(006513)×1本、Kraftform Kompakt VDE 65 iS "Take it easy" PZ1×157mm(006526)×1本・PZ2×157mm(006527)×1本、Kraftform Kompakt VDE 62 iS PH/S "Take it easy" #1×157mm(006516)×1本・#2×157mm(006517)×1本、Kraftform Kompakt VDE 65 iS PZ/S "Take it easy" #1×157mm(006530)×1本・#2×157mm(006531)×1本、Kraftform Kompakt VDE 67 iS TORX "Take it easy" TX15×157mm(006540)×1本・TX20×157mm(006541)×1本・TX25×157mm(006542)×1本、Kraftform Kompakt VDE 67 i TORX "Take it easy" TX10×157mm(006534)×1本・TX30×157mm(006539)×1本、Kraftform Kompakt VDE 64 i "Take it easy" 2.5×157mm(006518)×1本・3×157mm(006519)×1本・4×157mm(006520)×1本・5×157mm(006521)×1本、Kraftform Kompakt VDE 60 iS "Take it easy" 0.6×3.5×157mm(006506)×1本・0.8×4×157mm(006507)×1本・1×5.5×157mm(006508)×1本、マジックテープ:120×50mm品番WERA品番:5006633001質量(g)1005寸法(幅W×高さH×奥行D)(mm)211×238×58