静音オイルレスエアコンプレッサーSK11欠品中
メンテナンス不要のオイルフリー式で作動音が小さい静音エアーコンプレッサーです。騒音値(作動音)62/64dB(50/60Hz)の静音式です。オイルを併用しないピストン・シリンダを採用したオイルフリー式なので、オイル量チェックや補充、交換などのメンテナンスがいりません。延長コード最大20mが使える低電圧対応です(元電源の状態によって変わります)。圧力調整器(レギュレーター)の操作で0~0.8MPaまで、用途や道具に合わせて任意の吐出圧力に調節できます。エアーの過充填を防ぐ安全弁、過電流、高温からモーターを保護するサーキットプロテクター、サーモスタット装備しています。
用途各種空圧工具、空圧機器作動用の空気圧縮機。セット内容タイヤ×2、タイヤ取り付け用ボルト、ナット×各2、ゴム足×1、ゴム足取り付け用ボルト、ナット×各1、フィルター×2周波数(Hz)50/60消費電力(W)610/720(50/60Hz)定格電圧(V)AC100タンク容量(L)22寸法(長さL×幅W×高さH)(mm)約570×330×555本体質量(kg)19最高圧力(MPa)0.8騒音値(dB)(作動音)62/64(機体端面から1.5m)消費電流(A)6.7/7.2(50/60Hz)モーター回転数(min-1[r.p.m])1430/1700(50/60Hz)定格時間連続吐出空気量(L/min)【50Hz】0MPa時95、0.45MPa時65、0.6MPa時50、0.8MPa時35、【60Hz】0MPa時105、0.45MPa時75、0.6MPa時60、0.8MPa時40圧力制御範囲(MPa)0.6~0.8電動機(kW)0.75