用途ボルト・ナットの締付けトルク値の測定作業。付属品校正証明書、検査成績書、トレーサビリティ体系図付付き、単4乾電池(テスト電池)2本、電池カバー用ドライバー、ハードケース全長(mm)270質量(g)520電源単4乾電池(2本)測定精度右ネジ±3%・左ネジ±4%(4.3~17N・mは±6%)機能設定トルクの90%到達時から、ブザー音とLEDの光でお知らせしますヘッド形状モンキ形本体寸法(幅W×奥行D×高さH)(mm)270×70×40測定単位N・m(単位換算機能付きkgf・cm、lbf・in、lbf・ft)主な用途ボルト・ナットの締付けトルク値の測定作業測定精度(%)右ネジ±3・左ネジ±4(4.2~17N・mは±6)口幅(mm)(最大)30測定範囲(N・m)4.2~85