エレクトリックトルクセッターセット空研31日以内出荷
大型車のホイールナットの脱着作業に開発された充電式のトルクセッターです。取り回しが容易なコードレス式です。3種類の設定トルクをワンタッチで切替えができます。大きく明るい表示パネル(締付けトルクはLED表示、設定トルクは液晶画面)1バッテリーで約200本の締付け作業が可能です。ワンタッチで最大800N・mの緩め作業が可能です。「本締め」からの作業に!
セット内容ETS-800X製品本体、電池パック(21.6V・4Ah)×2個、充電器、コンビソケット1SQ×21SQ・41HEX、ソケット1SQ×33HEX、反力受けC.P(JIS標準)、反力受けC.P(ISO8・10)、プラ段ケース黒、緩衝材ブルー全長(mm)449(ソケット無)質量(kg)6.6(電池パック付)差込角(mm)25.4全高(mm)310(ソケット無)最大トルク(N・m)800無負荷回転数(min-1[r.p.m])7騒音レベル(dB(A))73設定トルク(Nm)200~800